Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Mcgill 22520035 McGill™ String-O-Light 125 Volt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mcgill 22520035 McGill™ String-O-Light 125 Volt

SKU: 12526
Mcgill String-O-light has voltage rating of 125-Volts and current rating of 15-Amps. It features brass sockets enclosed in weather-resistant molded PVC. Socket featuring non-corrosive cage, accommodate up to 200-Watt bulbs. String-O-light is UL listed and CSA certified.
  • Packaging provides tangle-free, on-the-job handling and installation
  • Easy-open cages snap open and closed to provide fast as well as quick installation
  • Convenient and cost-effective temporary lighting
  • Fully assembled and ready for installation

Overview

Mcgill String-O-light has voltage rating of 125-Volts and current rating of 15-Amps. It features brass sockets enclosed in weather-resistant molded PVC. Socket featuring non-corrosive cage, accommodate up to 200-Watt bulbs. String-O-light is UL listed and CSA certified.

Specifications

Degree of Protection
No
Input Voltage
No
Start Type
No
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
Shape
No
Bulb Base Group
No
Power (Wattage)
200 Watt Individual, 1875 Watt Combined
GTIN
00036283705127
Standards
UL Listed, CSA Certified
Voltage Rating
125 Volt
UNSPSC
39112011
UPC
03628370512
Manufacturer Name
Emerson Industrial
Manufacturer Part Number
22520035
Amperage Rating
15 Amp
Dimmable
No
Brand Name
Mcgill
Bulb Base
No
Color Temperature
No
Item Name
String-O-Light
Light Color
No
Category Level Two Search
Flashlights & Special Lights
Category Level Three Search
Job Site & Temporary Lighting
Category Level One Search
Tools
Leaf Node Search
Job Site & Temporary Lighting
Is PFA Discontinued
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.