Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Mcgill 2250 200-Watt Plastic Snap Open/Closed Replacement Lamp Guard Yellow

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mcgill 2250 200-Watt Plastic Snap Open/Closed Replacement Lamp Guard Yellow

SKU: 12446
Mcgill Snap open/closed type replacement lamp guard in yellow, has high-impact-resistant plastic construction for added durability. This lamp guard is power rated for 200-Watts and is perfect for use with A23 lamp and string-O-lights.
  • Comes in yellow color
  • Features plastic construction
  • 200-Watt Lamp power

Overview

Mcgill Snap open/closed type replacement lamp guard in yellow, has high-impact-resistant plastic construction for added durability. This lamp guard is power rated for 200-Watts and is perfect for use with A23 lamp and string-O-lights.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Phase
No
Manufacturer Part Number
2250
Energy Star Flag
No
Country Of Origin
Mexico
UNSPSC
39111815
GTIN
00036283290838
Color
Yellow
RoHS Flag
No
Manufacturer Name
Emerson Industrial
Type
Snap Open/Closed
UPC
03628329083
Brand Name
Mcgill
Finish
No
For Use With
A23 Lamp, String-O-Lights
Item Name
Replacement Lamp Guard
Material
Plastic
Power Rating
200 Watt
Eclipse Keywords Numeric
2250

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.