Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Mcgill 22002200ABULK Steel Lamp Guard 1-1/2-Inch Collar Dia Zinc Plated With Chromate Gripon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mcgill 22002200ABULK Steel Lamp Guard 1-1/2-Inch Collar Dia Zinc Plated With Chromate Gripon®

SKU: 12393
Mcgill Gripon® Lamp guard in zinc-plated with chromate finish, features steel construction. It has collar of size 1-1/2-Inch Dia. This guard features spot welded steel wire to ensure long life. It is suitable for use with 200-Watt A-lamp incandescent lamp. Lamp guard is UL listed and meets OSHA standards.
  • Easy to install
  • For 200-Watt A-lamp incandescent lamp
  • Includes 1-1/2-Inch dia collar

Overview

Mcgill Gripon® Lamp guard in zinc-plated with chromate finish, features steel construction. It has collar of size 1-1/2-Inch Dia. This guard features spot welded steel wire to ensure long life. It is suitable for use with 200-Watt A-lamp incandescent lamp. Lamp guard is UL listed and meets OSHA standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Phase
No
Manufacturer Part Number
22002200ABULK
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
UNSPSC
39111815
GTIN
00036283290241
RoHS Flag
Contact manufacturer
Manufacturer Name
Emerson Industrial
Standards
UL Listed, OSHA
sku
12393
UPC
03628329024
Brand Name
Mcgill
Finish
Zinc Plated with Chromate
For Use With
200 Watt A Lamp Incandescent
Item Name
Lamp Guard
Lamp Type
A-Lamp
Material
Steel
Size
1-1/2 Inch Collar Dia
Sub Brand
Gripon®
Hazardous Materials Code
N

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.