Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Mcgill 2100-2100-A Steel Lamp Wire Guard 1-1/2-Inch Collar Dia x 12.3 Length x 4.45 Width Zinc Plated With Chromate Gripon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mcgill 2100-2100-A Steel Lamp Wire Guard 1-1/2-Inch Collar Dia x 12.3 Length x 4.45 Width Zinc Plated With Chromate Gripon®

SKU: 12402
Mcgill Gripon® Wire lamp guard has heavy gauge spot-welded steel wire construction with zinc-plated chromate finish for added durability. It has 1-1/2-Inch collar diameter for easy fitting. This wire lamp guard measuring 12.3-Inch x 4.45-Inch, protects lamp from being damage or broken and theft. Wire lamp guard meets OSHA safety standards.
  • Easy to install
  • Closed bottom
  • measures 12.3-Inch x 4.45-Inch

Overview

Mcgill Gripon® Wire lamp guard has heavy gauge spot-welded steel wire construction with zinc-plated chromate finish for added durability. It has 1-1/2-Inch collar diameter for easy fitting. This wire lamp guard measuring 12.3-Inch x 4.45-Inch, protects lamp from being damage or broken and theft. Wire lamp guard meets OSHA safety standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Phase
No
Item Name
Lamp Wire Guard
sku
12402
RoHS Flag
Contact manufacturer
Size
1-1/2 Inch Collar Dia x 12.3 Inch Length x 4.45 Inch Width
Sub Brand
Gripon®
Brand Name
Mcgill
UNSPSC
39111815
Standards
Meets OSHA Safety Requirements
Country Of Origin
United States of America
UPC
03628329026
For Use With
100 Watt Incandescent Bulbs without Reflectors
GTIN
00036283290265
Manufacturer Name
Emerson Industrial
Made In America
Yes
Manufacturer Part Number
2100-2100-A
Finish
Zinc Plated with Chromate
Material
Steel
Energy Star Flag
No
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.