Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Mcgill 162C Lamp Changer With Rubber Suction Cup For PAR30 PAR36 and PAR38 Lamps

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mcgill 162C Lamp Changer With Rubber Suction Cup For PAR30 PAR36 and PAR38 Lamps

SKU: 12375
Mcgill Lamp changer comes with durable synthetic rubber suction cup that allows for easy changing of lamps, where space surrounding bulbs is limited. Lamp changer securely fasten onto lamps while allowing for safe changing of lamps up to 25-ft height. Lamp changer is suitable for PAR30, PAR36 and PAR38 lamps.
  • Rubber suction cups make it easy to change lamps where space surrounding bulbs is limited
  • Featuring durable synthetic rubber construction, these changers securely fasten onto lamps and allow for safely changing lamps up to 25-ft height
  • Suitable for PAR30, PAR36 and PAR38 lamps

Overview

Mcgill Lamp changer comes with durable synthetic rubber suction cup that allows for easy changing of lamps, where space surrounding bulbs is limited. Lamp changer securely fasten onto lamps while allowing for safe changing of lamps up to 25-ft height. Lamp changer is suitable for PAR30, PAR36 and PAR38 lamps.

Specifications

Shape
No
Start Type
No
GTIN
00036283277709
UNSPSC
39111541
RoHS Flag
Contact manufacturer
Made In America
Yes
Country Of Origin
United States of America
UPC
03628327770
Manufacturer Name
Emerson Industrial
Manufacturer Part Number
162C
Brand Name
Mcgill
For Use With
PAR30, PAR36 and PAR38 Lamps
Item Name
Lamp Changer With Rubber Suction Cup
Material
Rubber
Energy Star Flag
No
Is PFA Discontinued
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.