Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

MCFA-14/2-BK-WE-250C-ALUM-PLAIN-JKT Copper Conductor Aluminum MCFA MC Armored Cable 14/2 250-ft Coil Black/White

  

*Images are for illustration purposes only and may not be an exact representation of the product

MCFA-14/2-BK-WE-250C-ALUM-PLAIN-JKT Copper Conductor Aluminum MCFA MC Armored Cable 14/2 250-ft Coil Black/White

SKU: 427055
14/2 MCFA MC Aluminum armored cable in black/white color, features THHN/THWN insulation. This copper cable has voltage rating of 600-Volts. It withstands temperature rating of 90 deg C in dry conditions. This 250-ft cable comes in coil. It is perfect for branch, feeder and service power distribution in commercial, industrial, institutional and multi-residential buildings. Cable is UL listed, REACH/RoHS-2 compliant and VW-1 rated.
  • Fished or embedded in plaster
  • Concealed or exposed installations
  • Supports installation in cable tray and approved raceways
  • Under raised floors for information technology equipment conductors and cables
  • Reduces installation cost up to 50% over pipe and wire

Overview

14/2 MCFA MC Aluminum armored cable in black/white color, features THHN/THWN insulation. This copper cable has voltage rating of 600-Volts. It withstands temperature rating of 90 deg C in dry conditions. This 250-ft cable comes in coil. It is perfect for branch, feeder and service power distribution in commercial, industrial, institutional and multi-residential buildings. Cable is UL listed, REACH/RoHS-2 compliant and VW-1 rated.

Specifications

Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
Voltage Rating
600 Volt
Type
MCFA
Color
Black/White
Wire Gauge Size
14 AWG
Standards
UL 83, UL 1569, UL 1685, Federal Specification: A-A-59544, FT4/IEEE 1202 (70000 BTU/Hour) Vertical Cable Tray Flame Test, NEC, Listed for Use in UL 1, 2 and 3 Hour Through Penetration Firestop Systems, RoHS Compliant, REACh Compliant (Chemical Limit) Compliant, Class I Division. 2, Class II Division 2 and Class III Division. 1 Hazardous Locations, Rated VW-1
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Temperature Rating
90 deg C Dry
Stranded/Solid
No
Brand Name
No
Armor Material
Aluminum
Manufacturer Part Number
MCFA-14/2-BK-WE-250C-ALUM-PLAIN-JKT
Conductor Material
Copper
Insulation Material
THHN/THWN
Item Name
MC Armored Cable
Jacket Material
No
Length
250
Number of Conductors
2
Packing Type
Coil
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.