Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

MCAL1/04MR Aluminum Conductor Aluminum MC Armored Cable 1/0-4 Master Reel

  

*Images are for illustration purposes only and may not be an exact representation of the product

MCAL1/04MR Aluminum Conductor Aluminum MC Armored Cable 1/0-4 Master Reel

SKU: 12605
1/0-4 Aluminum MC armored cable comes in master reel.
  • Conductor has aluminum construction
  • Aluminum conductors ensure optimal signal conductivity
  • Has four conductors

Overview

1/0-4 Aluminum MC armored cable comes in master reel.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
UPC
98012010104
Wire Gauge Size
1/0 AWG
UNSPSC
26121613
Energy Star Flag
No
Stranded/Solid
No
Brand Name
No
sku
12605
Armor Material
Aluminum
Manufacturer Part Number
MCAL1/04MR
Conductor Material
Aluminum
Insulation Material
No
Item Name
MC Armored Cable
Jacket Material
No
Number of Conductors
4
Packing Type
Master Reel
Is Not Returnable
Yes
Hazardous Materials Code
N
Eclipse Keywords Numeric
60528799
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.