Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

MC2/03MR Aluminum Conductor Aluminum MC Armored Cable 2/0-3

  

*Images are for illustration purposes only and may not be an exact representation of the product

MC2/03MR Aluminum Conductor Aluminum MC Armored Cable 2/0-3

SKU: 12629
2/0-3 Aluminum MC armored cable.
  • Conductor has aluminum construction

Overview

2/0-3 Aluminum MC armored cable.

Specifications

Wire Gauge Size
2/0 AWG
UNSPSC
26121613
Packing Type
No
Energy Star Flag
No
Stranded/Solid
No
UPC
98012010203
Manufacturer Part Number
MC2/03MR
Number of Conductors
3
Armor Material
Aluminum
Brand Name
No
Conductor Material
Aluminum
Insulation Material
No
Item Name
MC Armored Cable
Jacket Material
No
Is PFA Discontinued
No
Leaf Node Search
Metal Clad Cables
Category Level One Search
Wire
Category Level Two Search
Metal Clad & Armored Cable
Category Level Three Search
Metal Clad Cables
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.