Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

MC14/2-CU-STL-JKT-1000 Copper MC Armored Cable 14/2 1000-ft Reel

  

*Images are for illustration purposes only and may not be an exact representation of the product

MC14/2-CU-STL-JKT-1000 Copper MC Armored Cable 14/2 1000-ft Reel

SKU: 11319
14/2 MC Steel armored cable has PVC jacket and THHN/THWN insulation for added protection against sunlight, UV and electrical hazards. This 0.447-Inch OD cable has current rating of 15-Amps and voltage rating of 600-Volts. This 1000-ft copper cable comes in reel. Cable withstands temperature of 90 deg C dry/75 deg C wet. It is perfect for branch, feeder and service power distribution in commercial, industrial, institutional and multi-residential buildings. Cable is UL listed and REACH/RoHS-2 compliant.
  • Solid MC armored cable
  • Fished or embedded in plaster
  • Concealed or exposed installations
  • Environmental air handling spaces per NEC 300.22©
  • Places of Assembly per NEC 518.4 and theaters per NEC 520.5
  • As aerial cable on a messenger
  • Supports installation in cable tray and approved raceways

Overview

14/2 MC Steel armored cable has PVC jacket and THHN/THWN insulation for added protection against sunlight, UV and electrical hazards. This 0.447-Inch OD cable has current rating of 15-Amps and voltage rating of 600-Volts. This 1000-ft copper cable comes in reel. Cable withstands temperature of 90 deg C dry/75 deg C wet. It is perfect for branch, feeder and service power distribution in commercial, industrial, institutional and multi-residential buildings. Cable is UL listed and REACH/RoHS-2 compliant.

Specifications

Temperature Rating
75 deg C Wet, 90 deg C Dry
Voltage Rating
600 Volt
Wire Gauge Size
14 AWG
UNSPSC
26121613
Packing Type
Reel
Standards
UL 83, UL 1569, UL 1685, Federal Specification: A-A-59544, National Electrical Code, Listed for Use in UL 1, 2 and 3 Hour Through-Penetration Firestop Systems, RoHS Compliant, REACh Compliant (Chemical Limit) Compliant, Vertical Cable Tray Flame Test UL Test and FT4/IEEE 1202
Energy Star Flag
No
Stranded/Solid
Solid
Outside Diameter
0.447
UPC
98010039001
Manufacturer Part Number
MC14/2-CU-STL-JKT-1000
Number of Conductors
2
Amperage Rating
15 Amp
Armor Material
Steel
Brand Name
No
Conductor Material
Copper
Insulation Material
THHN/THWN
Item Name
MC Armored Cable
Jacket Material
PVC
Length
1000
Is PFA Discontinued
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.