Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

MC-CU-3/0-3C-W/GROUND-CU Copper Conductor MC Armored Cable With Grounding 3/0-3

  

*Images are for illustration purposes only and may not be an exact representation of the product

MC-CU-3/0-3C-W/GROUND-CU Copper Conductor MC Armored Cable With Grounding 3/0-3

SKU: 108898
3/0-3 Copper MC armored cable with grounding wire.
  • Conductor has copper construction

Overview

3/0-3 Copper MC armored cable with grounding wire.

Specifications

RoHS Flag
Yes
Wire Gauge Size
3/0 AWG
UNSPSC
41113630
Packing Type
No
Energy Star Flag
No
Stranded/Solid
No
Country Of Origin
France
Manufacturer Part Number
MC-CU-3/0-3C-W/GROUND-CU
Number of Conductors
3
Armor Material
No
Brand Name
No
Conductor Material
Copper
Insulation Material
No
Item Name
MC Armored Cable With Grounding
Jacket Material
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.