Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

MC-AL-12/3-BN-ON-GY-GN-250S/R Copper Conductor Aluminum MC Armored Cable 12/3 250-ft Spool/Reel Brown/Orange/Gray/Green

  

*Images are for illustration purposes only and may not be an exact representation of the product

MC-AL-12/3-BN-ON-GY-GN-250S/R Copper Conductor Aluminum MC Armored Cable 12/3 250-ft Spool/Reel Brown/Orange/Gray/Green

SKU: 394553
12/3 MC armored cable features PVC jacket and THHN/THWN insulation to safeguard against sunlight, UV and electrical hazards. The copper cable has voltage rating of 600-Volts. It is suitable for branch, feeder and service power distribution in commercial, industrial, institutional and multi-residential buildings. This 250-ft cable comes in spool/reel. Cable is UL listed, RoHS/REACH compliant and meets Federal specification/NEC standards.
  • Fished or embedded in plaster
  • Concealed or exposed installations
  • Suitable for branch, feeder and service power distribution

Overview

12/3 MC armored cable features PVC jacket and THHN/THWN insulation to safeguard against sunlight, UV and electrical hazards. The copper cable has voltage rating of 600-Volts. It is suitable for branch, feeder and service power distribution in commercial, industrial, institutional and multi-residential buildings. This 250-ft cable comes in spool/reel. Cable is UL listed, RoHS/REACH compliant and meets Federal specification/NEC standards.

Specifications

Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
UPC
98010034760
Voltage Rating
600 Volt
Color
Brown/Orange/Gray, Green (Ground)
Wire Gauge Size
12 AWG
Standards
UL 83, UL 1569, UL 1685, Federal Specification: A-A-59544, FT4/IEEE 1202 (70000 BTU/Hour) Vertical Cable Tray Flame Test, NEC, Listed for Use in UL 1, 2 and 3 Hour Through Penetration Firestop Systems, RoHS Compliant, REACh Compliant (Chemical Limit) Compliant, Class I Division. 2, Class II Division 2 and Class III Division. 1 Hazardous Locations, Rated VW-1
UNSPSC
26121613
Energy Star Flag
No
Temperature Rating
75 deg C Wet, 90 deg C Dry
Stranded/Solid
No
Brand Name
No
Armor Material
Aluminum
Manufacturer Part Number
MC-AL-12/3-BN-ON-GY-GN-250S/R
Conductor Material
Copper
Insulation Material
THHN/THWN
Item Name
MC Armored Cable
Jacket Material
PVC
Length
250
Number of Conductors
3
Packing Type
Spool/Reel
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.