Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

MC-8/2-CU-COND-AL-JKT-500MR Copper Conductor Aluminum MC Armored Cable 8/2 500-ft Reel

  

*Images are for illustration purposes only and may not be an exact representation of the product

MC-8/2-CU-COND-AL-JKT-500MR Copper Conductor Aluminum MC Armored Cable 8/2 500-ft Reel

SKU: 11791
8/2 MC armored cable has voltage rating of 600-Volts and current rating of 40-Amps at 60 deg C/50-Amps at 75 deg C/55-Amps at 90 deg C. Aluminum armored cable features PVC jacket and THHN/THWN insulation to safeguard against sunlight, UV and electrical hazards. It withstands temperature rating of 90 deg C in dry conditions. This 500-ft copper cable comes in reel. Cable withstands temperature of 90 deg C dry/75 deg C wet. It is perfect for branch, feeder and service power distribution in commercial, industrial, institutional and multi-residential buildings. Cable is UL listed, REACH/RoHS-2 compliant and VW-1 rated.
  • 19-Stranded cable
  • Fished or embedded in plaster
  • Concealed or exposed installations
  • Suitable for branch, feeder and service power distribution

Overview

8/2 MC armored cable has voltage rating of 600-Volts and current rating of 40-Amps at 60 deg C/50-Amps at 75 deg C/55-Amps at 90 deg C. Aluminum armored cable features PVC jacket and THHN/THWN insulation to safeguard against sunlight, UV and electrical hazards. It withstands temperature rating of 90 deg C in dry conditions. This 500-ft copper cable comes in reel. Cable withstands temperature of 90 deg C dry/75 deg C wet. It is perfect for branch, feeder and service power distribution in commercial, industrial, institutional and multi-residential buildings. Cable is UL listed, REACH/RoHS-2 compliant and VW-1 rated.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
UPC
98010082100
Voltage Rating
600 Volt
Wire Gauge Size
8 AWG, 10 AWG Ground
Standards
UL 83, UL 1569, UL 1685, Federal Specification: A-A-59544, FT4/IEEE 1202 (70000 BTU/Hour) Vertical Cable Tray Flame Test, NEC, Listed for Use in UL 1, 2 and 3 Hour Through Penetration Firestop Systems, RoHS Compliant, REACh Compliant (Chemical Limit) Compliant, Class I Division. 2, Class II Division 2 and Class III Division. 1 Hazardous Locations, Rated VW-1
UNSPSC
26121613
Energy Star Flag
No
Temperature Rating
75 deg C Wet, 90 deg C Dry
Stranded/Solid
Stranded
Strands
19
Brand Name
No
sku
11791
Amperage Rating
40 Amp at 60 deg C, 50 Amp at 75 deg C, 55 Amp at 90 deg C
Armor Material
Aluminum
Manufacturer Part Number
MC-8/2-CU-COND-AL-JKT-500MR
Conductor Material
Copper
Insulation Material
THHN/THWN
Item Name
MC Armored Cable
Jacket Material
PVC
Length
500
Number of Conductors
2
Outside Diameter
0.678
Packing Type
Reel
Is Not Returnable
No
Hazardous Materials Code
N
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.