Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

MC-750/4-AL-WITH-3/0-GROUND Aluminum Armored MC Cable With Grounding 750-KCMIL 4-Conductor

  

*Images are for illustration purposes only and may not be an exact representation of the product

MC-750/4-AL-WITH-3/0-GROUND Aluminum Armored MC Cable With Grounding 750-KCMIL 4-Conductor

SKU: 417917
750-KCMIL 4-Conductor MC cable with grounding, has aluminum armor that offer mechanical protection.
  • Aluminum armor provides mechanical protection
  • For commercial, industrial and institutional applications

Overview

750-KCMIL 4-Conductor MC cable with grounding, has aluminum armor that offer mechanical protection.

Specifications

Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
Wire Gauge Size
750 KCMIL, 3/0 AWG Ground
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Stranded/Solid
No
Brand Name
No
Armor Material
Aluminum
Manufacturer Part Number
MC-750/4-AL-WITH-3/0-GROUND
Conductor Material
No
Insulation Material
No
Item Name
MC Cable With Grounding
Jacket Material
No
Number of Conductors
4
Packing Type
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.