Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

MC-6/3-CU-STL-JKT-2500MR Copper Conductor Steel Armor MC Cable 6/3 2500-ft Master Reel

  

*Images are for illustration purposes only and may not be an exact representation of the product

MC-6/3-CU-STL-JKT-2500MR Copper Conductor Steel Armor MC Cable 6/3 2500-ft Master Reel

SKU: 61744
6/3 MC cable has steel jacket to provide protection against damage. The copper cable has a length of 2500-ft.
  • Conductor has copper construction
  • Jacket made from steel offers protection

Overview

6/3 MC cable has steel jacket to provide protection against damage. The copper cable has a length of 2500-ft.

Specifications

Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
UPC
98010001719
Wire Gauge Size
6 AWG
UNSPSC
26121613
Energy Star Flag
No
Stranded/Solid
No
Brand Name
No
Armor Material
Steel
Manufacturer Part Number
MC-6/3-CU-STL-JKT-2500MR
Conductor Material
Copper
Insulation Material
No
Item Name
MC Cable
Jacket Material
No
Length
2500
Number of Conductors
3
Packing Type
Master Reel
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.