Type | MCHV |
Voltage Rating | 600 Volt |
---|---|---|---|
Wire Gauge Size | 12 AWG |
UNSPSC | 26121613 |
Packing Type | Coil |
Standards | UL 83, UL 1569, UL 1685, Federal Specification: A-A-59544, National Electrical Code, Listed for Use in UL 1, 2 and 3 Hour Through-Penetration Firestop Systems, RoHS Compliant, REACh Compliant (Chemical Limit) Compliant, Vertical Cable Tray Flame Test UL Test and FT4/IEEE 1202 |
Energy Star Flag | No |
Stranded/Solid | No |
Color | Orange/Yellow/Gray |
UPC | 98010071003 |
Manufacturer Part Number | MC-12/3-OE-YW-277/480-250 |
Number of Conductors | 3 |
Armor Material | Steel |
Brand Name | No |
Conductor Material | Copper |
Insulation Material | No |
Item Name | MC Armored Cable |
Jacket Material | No |
Length | 250 |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.