Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

MC-12/2-W/G-STR-250C Stranded Copper Conductor Aluminum Armored MC Cable With Grounding 12/2 250 ft Coil

SKU: 10480
MC Aluminum armored cable has two 19-Strandcopper conductor of size 12 AWG. It features THHN/THWN insulation. Cable has voltage rating of 600 Volts and current rating of 20 Amps. It withstands temperature rating of 90 deg C in dry conditions. This 250-ft cable comes in coil. It is perfect for branch, feeder and service power distribution in commercial, industrial, institutional and multi-residential buildings. Cable is UL listed, REACH/RoHS-2 compliant and VW-1 rated.
  • Fished or embedded in plaster
  • Concealed or exposed installations
  • Supports installation in cable tray and approved raceways
  • Under raised floors for information technology equipment conductors and cables
  • Reduces installation cost up to 50% over pipe and wire

Overview

MC Aluminum armored cable has two 19-Strandcopper conductor of size 12 AWG. It features THHN/THWN insulation. Cable has voltage rating of 600 Volts and current rating of 20 Amps. It withstands temperature rating of 90 deg C in dry conditions. This 250-ft cable comes in coil. It is perfect for branch, feeder and service power distribution in commercial, industrial, institutional and multi-residential buildings. Cable is UL listed, REACH/RoHS-2 compliant and VW-1 rated.

Specifications

List UOM Qty
1000
Order UOM
ft
Wire Gauge Size
12 AWG
Stranded/Solid
Stranded
Strands
19
Temperature Rating
90 deg C Dry
Voltage Rating
600 Volt
Manufacturer Part Number
MC-12/2-W/G-STR-250C
Standards
UL 83, UL 1569, UL 1685, Federal Specification A-A-59544, FT4/IEEE 1202 (70000 BTU/hour) Vertical Cable Tray Flame Test, NEC, Listed For Use In UL 1, 2 And 3 hour Through Penetration Firestop Systems, REACH/RoHS-2 (Chemical Limit) Compliant, Class I Div. 2, Class II Div 2 And Class III Div. 1 Hazardous Locations, Rated VW-1
Outside Diameter
0
UNSPSC
26121613
Energy Star Flag
No
sku
10480
Packing Type
Coil
Number of Conductors
2
Amperage Rating
20 Amp
Length
250
UPC
98010026334
Armor Material
Aluminum
Brand Name
No
Jacket Material
No
Item Name
MC Armored Cable With Grounding
Insulation Material
THHN/THWN
Conductor Material
Copper
Pending Enrichment
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.