MC-10/4-BNOEYW-1000R Copper MCHV MC Armored Cable 10/4 1000-ft Reel Brown/Orange/Yellow

  

*Images are for illustration purposes only and may not be an exact representation of the product

MC-10/4-BNOEYW-1000R Copper MCHV MC Armored Cable 10/4 1000-ft Reel Brown/Orange/Yellow

SKU: 11772
10/4 MCHV MC Steel armored cable in brown/orange/yellow color, has a voltage rating of 600-Volts. This copper cable is 1000-ft long and comes in reel. It is perfect for branch, feeder and service power distribution in commercial, industrial, institutional and multi-residential buildings. Cable is UL listed and REACH/RoHS-2 compliant.
  • Fished or embedded in plaster
  • Concealed or exposed installations
  • Environmental air handling spaces per NEC 300.22©
  • Places of Assembly per NEC 518.4 and theaters per NEC 520.5
  • As aerial cable on a messenger
  • Supports installation in cable tray and approved raceways

Overview

10/4 MCHV MC Steel armored cable in brown/orange/yellow color, has a voltage rating of 600-Volts. This copper cable is 1000-ft long and comes in reel. It is perfect for branch, feeder and service power distribution in commercial, industrial, institutional and multi-residential buildings. Cable is UL listed and REACH/RoHS-2 compliant.

Specifications

Insulation Material
No
UNSPSC
26121613
RoHS Flag
Yes
Wire Gauge Size
10 AWG
Armor Material
Steel
Type
MCHV
Item Name
MC Armored Cable
GTIN
00032886058783
Brand Name
No
Standards
UL 83, UL 1569, UL 1685, Federal Specification: A-A-59544, National Electrical Code, Listed for Use in UL 1, 2 and 3 Hour Through-Penetration Firestop Systems, RoHS Compliant, REACh Compliant (Chemical Limit) Compliant, Vertical Cable Tray Flame Test UL Test and FT4/IEEE 1202
Conductor Material
Copper
Color
Brown/Orange/Yellow
UPC
03288605878
Jacket Material
No
Length
1000
Number of Conductors
4
Packing Type
Reel
Stranded/Solid
No
Voltage Rating
600 Volt
Manufacturer Part Number
MC-10/4-BNOEYW-1000R
Energy Star Flag
No
Country Of Origin
United States of America
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.