Tour  

MaxLite WPS30AU50B Small Wallpack 30-Watt 120 - 277-Volt Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

MaxLite WPS30AU50B Small Wallpack 30-Watt 120 - 277-Volt Bronze

SKU: 423630
MaxLite Small wallpack has voltage rating of 120 - 277-Volts. It supports mounting on 15-ft pole. Aluminum reflector ensures to deliver enhanced light illumination. This 30-Watt LED lamp has color rendering index of greater than 82, color temperature of 5000K and delivers brightness of 2195 Lumens. It features aluminum housing. This environmental-friendly wallpack supports recessed mounting. It measures 13.8-Inch x 7.5-Inch x 8.7-Inch. Universal voltage wallpack ensures uniform color consistency. Internal aluminum heat sink provides better thermal management. High-quality shatter-resistant borosilicate lens ensures better protection to LEDs. Wallpack is UL/cULus listed, RoHS compliant and meets DLC requirements.
  • Multiple mounting options for easy installation
  • Robust design for superior longevity
  • Durable housing
  • Universal voltage operation
  • Building control compatible
  • 150-Watt Metal halide equivalent

Overview

MaxLite Small wallpack has voltage rating of 120 - 277-Volts. It supports mounting on 15-ft pole. Aluminum reflector ensures to deliver enhanced light illumination. This 30-Watt LED lamp has color rendering index of greater than 82, color temperature of 5000K and delivers brightness of 2195 Lumens. It features aluminum housing. This environmental-friendly wallpack supports recessed mounting. It measures 13.8-Inch x 7.5-Inch x 8.7-Inch. Universal voltage wallpack ensures uniform color consistency. Internal aluminum heat sink provides better thermal management. High-quality shatter-resistant borosilicate lens ensures better protection to LEDs. Wallpack is UL/cULus listed, RoHS compliant and meets DLC requirements.

Specifications

Lamp Included
No
Voltage Rating
120 - 277 Volt
Type
Small
Temperature Rating
-30 to 122 deg F Ambient
Socket Type
No
Shape
No
Lamp Type/Designation
82 CRI 5000K 2195 Lumens LED
Pole Size
15 ft Mounting Height
Shade Type
No
Standards
UL/cULus Listed, LM-79, LM-80, TM-21, DLC Listed, RoHS Compliant
UNSPSC
39111600
Energy Star Flag
No
Power Factor
0.94
Reflector Type
Aluminum
Brand Name
MaxLite
UPC
76762798060
Manufacturer Name
MaxLite
Manufacturer Part Number
WPS30AU50B
Mounting
Recessed
Construction
Aluminum Housing
Finish
Bronze
Item Name
Wallpack
Average Life
145000 Hour
Lamp Wattage
30 Watt
Dimmable
Yes
Dimensions
13.8 Inch Length x 7.5 Inch Width x 8.7 Inch Height
Category Level Three Search
Wall Packs
Category Level Two Search
Outdoor Fixtures
Category Level One Search
Lighting
Leaf Node Search
Wall Packs
Is PFA Discontinued
No

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.