MaxLite SKQ100EA250 Multi Tube Compact Fluorescent Lamp 100-Watt E39 Mogul Base 6900-Lumens 84 CRI 5000K Close HighMax

  

*Images are for illustration purposes only and may not be an exact representation of the product

MaxLite SKQ100EA250 Multi Tube Compact Fluorescent Lamp 100-Watt E39 Mogul Base 6900-Lumens 84 CRI 5000K Close HighMax

SKU: 100617
MaxLite HighMax 100-Watt Compact fluorescent lamp offers 6900-Lumens of light output. It has efficacy of 69 LPW and average life of 10000 Hours. Lamp has electronic ballast that regulates the current flow. This instant start lamp has color temperature of 5000K and color rendering index of 84. Lamp has voltage rating of 277-Volts and current rating of 0.4-Amp. Heat management system and vented body with air gaps increases cooling airflow. It measures 12.5-Inch x 3.5-Inch. It withstands temperature ranging from 0 to 100 deg F. It is suitable for use in high and low bays, gymnasiums, warehouses, churches, wall packs, shop floors and parking garages. Lamp is cURus rated.
  • Integral lamp and ballast
  • One-of-a-kind thermal label ensures trouble-free operation
  • Suitable for high and low bays, gymnasiums, warehouses, churches, wall packs, shop floors and parking garages

Overview

MaxLite HighMax 100-Watt Compact fluorescent lamp offers 6900-Lumens of light output. It has efficacy of 69 LPW and average life of 10000 Hours. Lamp has electronic ballast that regulates the current flow. This instant start lamp has color temperature of 5000K and color rendering index of 84. Lamp has voltage rating of 277-Volts and current rating of 0.4-Amp. Heat management system and vented body with air gaps increases cooling airflow. It measures 12.5-Inch x 3.5-Inch. It withstands temperature ranging from 0 to 100 deg F. It is suitable for use in high and low bays, gymnasiums, warehouses, churches, wall packs, shop floors and parking garages. Lamp is cURus rated.

Specifications

Wattage
100
Sub Brand
HighMax
Lumens
6900 Lumens
Voltage Rating
277 Volt
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
Standards
cURus Rated
Maximum Overall Length
12.5
Start Type
Instant
Bulb Overall Shape
No
Bulb Base Group
No
Bulb Shape
No
Width
3.5
UNSPSC
39101619
Light Color
No
Amperage Rating
0.4 Amp
Average Life
10000 Hour
Manufacturer Name
MaxLite
Manufacturer Part Number
SKQ100EA250
Temperature Rating
0 to 100 deg F
Item Name
Compact Fluorescent Lamp
CRI
84.0000
Frequency Rating
50/60 Hz
Dimmable
No
Designation
SKQ100EA250
Color Temperature
5000K
Bulb Base
No
Brand Name
MaxLite
Ballast Type
Electronic

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.