Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

MaxLite RR93040W Dimmable 9-Inch RR9 Series LED Commercial Recessed Retrofit Down Light 120 - 277-Volt 30-Watt 80 CRI 4000K 2565 Lumens

  

*Images are for illustration purposes only and may not be an exact representation of the product

MaxLite RR93040W Dimmable 9-Inch RR9 Series LED Commercial Recessed Retrofit Down Light 120 - 277-Volt 30-Watt 80 CRI 4000K 2565 Lumens

SKU: 421353
MaxLite RR9 Series 9-Inch LED Commercial recessed retrofit downlight employs 30-Watt LED lamp with average life of 50000 hours to deliver light of brightness 2565 Lumens. LED Lamp has color rendering index of 80 and color temperature of 4000K. It has voltage rating of 120 - 277-Volts. Dimmable downlight features heavy gauge anodized aluminum reflector in haze finish. It measures 9.5-Inch Dia x 7.2-Inch. Downlight mounts into the existing recessed frame. It is compatible with Lutron CTCL-153PD, DVCL-153PL, CTELV-303P, DVELV-303P, LGCL-153PL and Leviton IPI10 dimmers. Downlight withstands operating temperature of 0 to 104 deg F. Downlight is cETLus listed and RoHS compliant.
  • Universal voltage rating of 120 - 277-Volts
  • Supplied with optional retaining clips if existing frame does not have adequate friction springs to secure reflector
  • External driver provides easy retrofit and maintenance
  • Power supply features integral thermal protection
  • Dimmable

Overview

MaxLite RR9 Series 9-Inch LED Commercial recessed retrofit downlight employs 30-Watt LED lamp with average life of 50000 hours to deliver light of brightness 2565 Lumens. LED Lamp has color rendering index of 80 and color temperature of 4000K. It has voltage rating of 120 - 277-Volts. Dimmable downlight features heavy gauge anodized aluminum reflector in haze finish. It measures 9.5-Inch Dia x 7.2-Inch. Downlight mounts into the existing recessed frame. It is compatible with Lutron CTCL-153PD, DVCL-153PL, CTELV-303P, DVELV-303P, LGCL-153PL and Leviton IPI10 dimmers. Downlight withstands operating temperature of 0 to 104 deg F. Downlight is cETLus listed and RoHS compliant.

Specifications

Lamp Included
Yes
Mounting
Recessed Frame
Manufacturer Part Number
RR93040W
Manufacturer Name
MaxLite
Lumens
2565 Lumens
Lamp Wattage
30 Watt
Item Name
LED Commercial Recessed Retrofit Down Light
Finish
No
Power Factor
0.9
Voltage Rating
120 - 277 Volt
UPC
76762793657
UNSPSC
39111505
Type
RR9 Series
Trim Type
No
Trim Size
9 Inch
Temperature Rating
0 to 104 deg F Operating
Standards
cETLus Certified, FCC Certified, RoHS Compliant
Socket Type
No
Shape
No
Shade Type
No
Lamp Type/Designation
LED
Average Life
50000 Hour
Degree of Protection
No
CRI
80.0000
Construction
Heavy Gauge Anodized Aluminum Reflector
Brand Name
MaxLite
Component Type
Complete Lighting
Color Temperature
4000K
Ceiling Type
No
Dimmable
Yes
Dimensions
9.5 Inch Dia x 7.2 Inch Length
Environmental Conditions
20 - 85% Non-Condensing Relative Humidity
Energy Star Flag
No
sku
421353
Hazardous Materials Code
N
List UOM Qty
1
Order UOM
ea

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.