Lamp Wattage | 30 Watt |
Shape | No |
---|---|---|---|
Power Factor | >0.9 |
Mounting | Recessed Frame |
Lumens | 2220 Lumens |
Item Name | LED Commercial Recessed Retrofit Down Light |
Temperature Rating | 0 to 104 deg F Operating |
Finish | No |
Environmental Conditions | 20 - 85% Non-Condensing Relative Humidity |
Dimmable | Yes |
Dimensions | 7.93 Inch Dia x 5.56 Inch Length |
Degree of Protection | No |
Voltage Rating | 120 - 277 Volt |
Type | RR8 Series |
Component Type | Complete Lighting |
Energy Star Flag | No |
UNSPSC | 39111505 |
Standards | cETLus Certified, FCC Certified, RoHS Compliant |
Trim Type | No |
Trim Size | 8 Inch |
Construction | Heavy Gauge Anodized Aluminum Reflector |
Shade Type | No |
Lamp Type/Designation | LED |
Lamp Included | Yes |
Ceiling Type | No |
CRI | 80.0000 |
Socket Type | No |
Color Temperature | 3000K |
Manufacturer Name | MaxLite |
sku | 409466 |
UPC | 76762793467 |
Manufacturer Part Number | RR83030W |
Brand Name | MaxLite |
Average Life | 50000 Hour |
Is Not Returnable | No |
Hazardous Materials Code | N |
List UOM Qty | 1 |
Order UOM | ea |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.