Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

MaxLite RR81540W Dimmable 8-Inch RR8 Series LED Commercial Recessed Retrofit Down Light 120 - 277-Volt 15-Watt 80 CRI 4000K 920 Lumens

  

*Images are for illustration purposes only and may not be an exact representation of the product

MaxLite RR81540W Dimmable 8-Inch RR8 Series LED Commercial Recessed Retrofit Down Light 120 - 277-Volt 15-Watt 80 CRI 4000K 920 Lumens

SKU: 398930
MaxLite RR8 Series 8-Inch LED Commercial recessed retrofit downlight employs 15-Watt LED lamp with average life of 50000 hours to deliver light of brightness 920 Lumens. LED Lamp has color rendering index of 80 and color temperature of 4000K. It has voltage rating of 120 - 277-Volts. Dimmable downlight features heavy gauge anodized aluminum reflector in haze finish. It measures 7.93-Inch Dia x 5.56-Inch. Downlight mounts into the existing recessed frame. It is compatible with Lutron CTCL-153PD, DVCL-153PL, CTELV-303P, DVELV-303P, LGCL-153PL and Leviton IPI10 dimmers. Downlight withstands operating temperature of 0 to 104 deg F. Downlight is cETLus listed and RoHS compliant.
  • Universal voltage rating of 120 - 277-Volts
  • Supplied with optional retaining clips if existing frame does not have adequate friction springs to secure reflector
  • External driver provides easy retrofit and maintenance
  • Power supply features integral thermal protection
  • Dimmable

Overview

MaxLite RR8 Series 8-Inch LED Commercial recessed retrofit downlight employs 15-Watt LED lamp with average life of 50000 hours to deliver light of brightness 920 Lumens. LED Lamp has color rendering index of 80 and color temperature of 4000K. It has voltage rating of 120 - 277-Volts. Dimmable downlight features heavy gauge anodized aluminum reflector in haze finish. It measures 7.93-Inch Dia x 5.56-Inch. Downlight mounts into the existing recessed frame. It is compatible with Lutron CTCL-153PD, DVCL-153PL, CTELV-303P, DVELV-303P, LGCL-153PL and Leviton IPI10 dimmers. Downlight withstands operating temperature of 0 to 104 deg F. Downlight is cETLus listed and RoHS compliant.

Specifications

Lamp Wattage
15 Watt
Shape
No
Power Factor
>0.9
Mounting
Recessed Frame
Lumens
920 Lumens
Item Name
LED Commercial Recessed Retrofit Down Light
Temperature Rating
0 to 104 deg F Operating
Finish
No
Environmental Conditions
20 - 85% Non-Condensing Relative Humidity
Dimmable
Yes
Dimensions
7.93 Inch Dia x 5.56 Inch Length
Degree of Protection
No
Voltage Rating
120 - 277 Volt
Type
RR8 Series
Component Type
Complete Lighting
Energy Star Flag
No
UNSPSC
39111505
Standards
cETLus Certified, FCC Certified, RoHS Compliant
Trim Type
No
Trim Size
8 Inch
Construction
Heavy Gauge Anodized Aluminum Reflector
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Ceiling Type
No
CRI
80.0000
Socket Type
No
Color Temperature
4000K
Manufacturer Name
MaxLite
UPC
76762792833
Manufacturer Part Number
RR81540W
Brand Name
MaxLite
Average Life
50000 Hour
List UOM Qty
1
Order UOM
ea

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.