Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

MaxLite RR62340W Dimmable 6-Inch RR6 Series LED Recessed Retrofit Down Light 120 - 277-Volt 80+ CRI 4000K 1785 Lumens

  

*Images are for illustration purposes only and may not be an exact representation of the product

MaxLite RR62340W Dimmable 6-Inch RR6 Series LED Recessed Retrofit Down Light 120 - 277-Volt 80+ CRI 4000K 1785 Lumens

SKU: 402190
MaxLite 8-Inch LED Recessed retrofit downlight with 6-Inch trim size, employs 23-Watt LED lamp with average life of 50000 hours to deliver light of brightness 1785 Lumens. LED Lamp has color rendering index of 80, efficacy of 76 LPW and color temperature of 4000K. It has voltage rating of 120 - 277-Volts. Downlight features heavy gauge anodized aluminum reflector in haze finish for reliable operation. It measures 6.4-Inch x 6.4-Inch x 5.95-Inch. Integral thermal protected dimmable downlight is compatible with RR8-XWHTRING and RR6-BNRING trims. It has temperature rating of 0 to 104 deg F. Downlight is cETL listed, Energy Star certified and RoHS compliant.
  • Easy retrofit and maintenance
  • Easy installation and friction mounted
  • Die-cast aluminum heat sink
  • Power supply features integral thermal protection
  • Supplied with a heavy gauge anodized aluminum reflector in a haze finish
  • Trims are compatible with RR8-XWHTRING, RR6-BNRING
  • Actual CRI: 80+
  • Dimmable

Overview

MaxLite 8-Inch LED Recessed retrofit downlight with 6-Inch trim size, employs 23-Watt LED lamp with average life of 50000 hours to deliver light of brightness 1785 Lumens. LED Lamp has color rendering index of 80, efficacy of 76 LPW and color temperature of 4000K. It has voltage rating of 120 - 277-Volts. Downlight features heavy gauge anodized aluminum reflector in haze finish for reliable operation. It measures 6.4-Inch x 6.4-Inch x 5.95-Inch. Integral thermal protected dimmable downlight is compatible with RR8-XWHTRING and RR6-BNRING trims. It has temperature rating of 0 to 104 deg F. Downlight is cETL listed, Energy Star certified and RoHS compliant.

Specifications

Lumens
1785 Lumens
Socket Type
No
Shape
No
Power Factor
0.9
Mounting
Recessed Frame
Lamp Wattage
23 Watt
Item Name
LED Recessed Retrofit Down Light
Finish
No
Dimmable
Yes
Dimensions
6.4 Inch Width x 6.4 Inch Depth x 5.95 Inch Height
Degree of Protection
No
Voltage Rating
120 - 277 Volt
Temperature Rating
0 to 104 deg F
Component Type
Complete Lighting
Energy Star Flag
No
UNSPSC
39111505
Standards
ETL/cETL Listed, Energy Star and Reg Qualified, FCC Certified, LM-79, LM-80, RoHS Compliant
Trim Type
No
Trim Size
6 Inch
Construction
Heavy Gauge Anodized Aluminum Reflector
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Ceiling Type
No
CRI
80.0000
Type
RR6 Series
Color Temperature
4000K
Feature8
Dimmable
Manufacturer Part Number
RR62340W
UPC
76762793470
Manufacturer Name
MaxLite
Brand Name
MaxLite
Average Life
50000 Hour

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.