Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

MaxLite RFR614ICAT30W Dimmable RFR Series New Construction 6-Inch LED Remodel Down Light Fixture 120 - 277-Volt 14-Watt 85 CRI 3000K 900 Lumens

  

*Images are for illustration purposes only and may not be an exact representation of the product

MaxLite RFR614ICAT30W Dimmable RFR Series New Construction 6-Inch LED Remodel Down Light Fixture 120 - 277-Volt 14-Watt 85 CRI 3000K 900 Lumens

SKU: 412316
MaxLite RFR Series 6-Inch LED New construction remodel downlight fixture employs 14-Watt LED lamp with average life of 35000 hours to deliver light of brightness 900 Lumens. LED Lamp has color rendering index of 85 and color temperature of 3000K. It has voltage rating of 120 - 277-Volts. Thermal protected dimmable downlight features aluminum construction for longer endurance and impact-resistant plastic lens for superior lighting performance. It measures 12.8-Inch x 6.1-Inch x 7.5-Inch. Air-tight rated downlight supports clip mounting to make installation easy. It comes with 13-Inch hanger bars and preinstalled nails for easy installation to grid ceilings. Downlight withstands operating temperature of -4 to 113 deg F. Downlight is cETLus listed and RoHS compliant.
  • High lumen transmission and diffusing for even illumination
  • Rated for direct insulation contact
  • Housing and trim are gasketed to maximize building energy efficiency
  • Remodel housing includes three push out mounting clips for easy installation
  • Dimmable

Overview

MaxLite RFR Series 6-Inch LED New construction remodel downlight fixture employs 14-Watt LED lamp with average life of 35000 hours to deliver light of brightness 900 Lumens. LED Lamp has color rendering index of 85 and color temperature of 3000K. It has voltage rating of 120 - 277-Volts. Thermal protected dimmable downlight features aluminum construction for longer endurance and impact-resistant plastic lens for superior lighting performance. It measures 12.8-Inch x 6.1-Inch x 7.5-Inch. Air-tight rated downlight supports clip mounting to make installation easy. It comes with 13-Inch hanger bars and preinstalled nails for easy installation to grid ceilings. Downlight withstands operating temperature of -4 to 113 deg F. Downlight is cETLus listed and RoHS compliant.

Specifications

Lamp Wattage
14 Watt
Shape
No
Power Factor
>0.9
Mounting
Clip
Lumens
900 Lumens
Item Name
LED Remodel Down Light Fixture
Temperature Rating
-4 to 113 deg F Operating
Finish
No
Dimmable
Yes
Dimensions
12.8 Inch Length x 6.1 Inch Width x 7.5 Inch Height
Degree of Protection
No
Voltage Rating
120 - 277 Volt
Type
RFR Series, New Construction
Component Type
Complete Lighting
Energy Star Flag
No
UNSPSC
39111505
Standards
cETLus Certified, FCC Certified, RoHS Compliant
Trim Type
No
Trim Size
6 Inch
Construction
Aluminum
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Ceiling Type
No
CRI
85.0000
Socket Type
No
Color Temperature
3000K
Manufacturer Name
MaxLite
UPC
76762790714
Manufacturer Part Number
RFR614ICAT30W
Brand Name
MaxLite
Average Life
35000 Hour
List UOM Qty
1
Order UOM
ea

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.