Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

MaxLite MLVT22D3541 MLVT Series Volumetric LED Troffer 35-Watt 120 - 277 Volt

  

*Images are for illustration purposes only and may not be an exact representation of the product

MaxLite MLVT22D3541 MLVT Series Volumetric LED Troffer 35-Watt 120 - 277 Volt

SKU: 416077
MaxLite MLVT Series Collection Volumetric troffer light features aluminum housing and reflector. It has translucent white polycarbonate lens shade. It has 35-Watt 84 CRI 4100K LED lamp that offers 3265-Lumens light output. Lamp has voltage rating of 120 - 277-Volts. Lamp has average life of 50000 hours. Square dimmable light with 0 - 10-Volt standard dimming driver, is G and T-grid lay-in mountable. It measures 24-Inch x 24-Inch x 3.6-Inch. It withstands temperature range of -0 to 104 deg F. It is suitable for use in offices, schools, hospitals, retail and other applications. Volumetric troffer light is cETL/DLC listed and FCC/RoHS compliant.
  • Reformative optic technology
  • Consistent light
  • Complete room illumination
  • Universal voltage operation
  • Heavy-duty housing
  • Color uniformity
  • Buzz and flicker-free. Efficacy of 100 LPW

Overview

MaxLite MLVT Series Collection Volumetric troffer light features aluminum housing and reflector. It has translucent white polycarbonate lens shade. It has 35-Watt 84 CRI 4100K LED lamp that offers 3265-Lumens light output. Lamp has voltage rating of 120 - 277-Volts. Lamp has average life of 50000 hours. Square dimmable light with 0 - 10-Volt standard dimming driver, is G and T-grid lay-in mountable. It measures 24-Inch x 24-Inch x 3.6-Inch. It withstands temperature range of -0 to 104 deg F. It is suitable for use in offices, schools, hospitals, retail and other applications. Volumetric troffer light is cETL/DLC listed and FCC/RoHS compliant.

Specifications

Standards
cETL Listed, DLC Listed, FCC Certified, CEC-T24, RoHS Compliant
Voltage Rating
120 - 277 Volt
Mounting
G and T-Grid Lay-In
Power Factor
0.9
Shape
Square
Socket Type
No
Temperature Rating
0 to 104 deg F
Type
MLVT Series
Energy Star Flag
No
Driver Type
0 - 10 Volt Dimming Standard
Lamp Included
Yes
Lamp Type/Designation
LED
Lumens
3265 Lumens
Shade Type
Translucent White Polycarbonate Lens
UNSPSC
39111503
Brand Name
MaxLite
Lamp Wattage
35 Watt
UPC
76762793758
Item Name
Volumetric LED Troffer
Manufacturer Part Number
MLVT22D3541
Manufacturer Name
MaxLite
Dimensions
24 Inch Length x 24 Inch Width x 3.6 Inch Depth
Average Life
50000 Hour
Color Temperature
4100K
Construction
Aluminum Housing and Reflector
CRI
84.0000
Degree of Protection
No
Dimmable
Yes
Environmental Conditions
20 - 85% Non-Condensing Relative Humidity
Finish
No

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.