Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

MaxLite MLLWP40LED50-150 Large 150 Generation Wallpack 40-Watt 120 - 277-Volt Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

MaxLite MLLWP40LED50-150 Large 150 Generation Wallpack 40-Watt 120 - 277-Volt Bronze

SKU: 410834
MaxLite Generation 150 large wallpack has voltage rating of 120 - 277-Volts. It supports mounting on 15-ft pole. Aluminum reflector ensures to deliver enhanced light illumination. This 40-Watt LED lamp has color rendering index of 87, color temperature of 5000K and delivers brightness of 3130 Lumens. It features aluminum housing. It supports recessed mounting. It measures 18.5-Inch x 9-Inch x 9.5-Inch. Universal voltage wallpack ensures uniform color consistency. Internal aluminum heat sink provides better thermal management. High-quality shatter-resistant borosilicate lens ensures better protection to LEDs. Wallpack is cULus listed, RoHS compliant, FCC certified and meets DLC requirements.
  • Multiple mounting options for easy installation
  • Robust design for superior longevity
  • Durable housing
  • Universal voltage operation
  • Building control compatible
  • Maximum total harmonic distortion 11%
  • Beam angle of 130-degree. Replaces up to 175-Watt metal halide lamp

Overview

MaxLite Generation 150 large wallpack has voltage rating of 120 - 277-Volts. It supports mounting on 15-ft pole. Aluminum reflector ensures to deliver enhanced light illumination. This 40-Watt LED lamp has color rendering index of 87, color temperature of 5000K and delivers brightness of 3130 Lumens. It features aluminum housing. It supports recessed mounting. It measures 18.5-Inch x 9-Inch x 9.5-Inch. Universal voltage wallpack ensures uniform color consistency. Internal aluminum heat sink provides better thermal management. High-quality shatter-resistant borosilicate lens ensures better protection to LEDs. Wallpack is cULus listed, RoHS compliant, FCC certified and meets DLC requirements.

Specifications

Lamp Included
No
Driver Type
Self-Contained
Voltage Rating
120 - 277 Volt
Type
Large, 150 Generation
Temperature Rating
-30 to 130 deg F
Socket Type
No
Shape
No
Lamp Type/Designation
87 CRI 5000K 3130 Lumens LED
Pole Size
15 ft Mounting Height
Shade Type
No
Standards
cULus Certified, DLC Listed, FCC Certified, LM79, LM80, RoHS Compliant
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Power Factor
0.99/0.96
Reflector Type
Aluminum
Brand Name
MaxLite
Manufacturer Name
MaxLite
Manufacturer Part Number
MLLWP40LED50-150
Mounting
Recessed
Environmental Conditions
20 - 85% Non-Condensing Relative Humidity
Construction
Aluminum Housing
Finish
Bronze
Frequency Rating
50/60 Hz
Item Name
Wallpack
Average Life
50000 Hour
Lamp Wattage
40 Watt
Dimmable
No
Dimensions
18.5 Inch Length x 9 Inch Width x 9.5 Inch Height

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.