Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

MaxLite MLFP22EP3650 LED Panel Light 36-Watt 120 - 277-Volt Flat Panel EDGELit

  

*Images are for illustration purposes only and may not be an exact representation of the product

MaxLite MLFP22EP3650 LED Panel Light 36-Watt 120 - 277-Volt Flat Panel EDGELit

SKU: 399592
MaxLite Flat Panel EDGELit Collection LED Panel light features aluminum housing. It has one 36-Watt 80 CRI 5000K LED lamp to offer 3450-Lumens of light output. Lamp has voltage rating of 120 - 277-Volts. Lamp has average life of 50000 hours and power factor of 0.99. Square light with 0 - 10-Volt dimming driver, is ceiling mountable. It measures 24-Inch x 24-Inch x 2.2-Inch.

This panel light offers even light distribution and has LM-80-rated chips to ensure color uniformity. It light withstands temperature range of -4 to 104 deg F. It is suitable for use in offices, schools, hospitality, healthcare, other commercials and industrial applications. Light is cULus listed, FCC certified and RoHS compliant.
  • Cool operation
  • Environmentally friendly
  • Body renders heat sink and thermal control capabilities
  • Flat panels can be linked
  • Installation depth of just 2.3-inches

Overview

MaxLite Flat Panel EDGELit Collection LED Panel light features aluminum housing. It has one 36-Watt 80 CRI 5000K LED lamp to offer 3450-Lumens of light output. Lamp has voltage rating of 120 - 277-Volts. Lamp has average life of 50000 hours and power factor of 0.99. Square light with 0 - 10-Volt dimming driver, is ceiling mountable. It measures 24-Inch x 24-Inch x 2.2-Inch.

This panel light offers even light distribution and has LM-80-rated chips to ensure color uniformity. It light withstands temperature range of -4 to 104 deg F. It is suitable for use in offices, schools, hospitality, healthcare, other commercials and industrial applications. Light is cULus listed, FCC certified and RoHS compliant.

Specifications

Standards
cULus Certified, DLC Listed, FCC Certified, RoHS Compliant, CEC-T24
Voltage Rating
120 - 277 Volt
Mounting
Ceiling
Power Factor
0.99
Shape
Square
Socket Type
No
Temperature Rating
-4 to 104 deg F
Energy Star Flag
No
Collection
Flat Panel EDGELit
Driver Type
0 - 10 Volt Dimming
Lamp Included
Yes
Lamp Type/Designation
LED
Lumens
3450 Lumens
Shade Type
No
UNSPSC
39111503
Brand Name
MaxLite
Lamp Wattage
36 Watt
UPC
76762792069
Item Name
LED Panel Light
Manufacturer Part Number
MLFP22EP3650
Manufacturer Name
MaxLite
Dimensions
24 Inch Length x 24 Inch Width x 2.2 Inch Depth
Average Life
50000 Hour
Color Temperature
5000K
Construction
Aluminum Housing
CRI
80.0000
Degree of Protection
No
Dimmable
Yes
Environmental Conditions
20 - 85% Relative Humidity
Finish
No
Is PFA Discontinued
No

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.