Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

MaxLite MLFP22DE3541 LED Panel Light 35-Watt 120 - 277-Volt Flat Panel DirectLit

  

*Images are for illustration purposes only and may not be an exact representation of the product

MaxLite MLFP22DE3541 LED Panel Light 35-Watt 120 - 277-Volt Flat Panel DirectLit

SKU: 421392
MaxLite Flat Panel DirectLit Collection LED Panel light features steel housing and satin polycarbonate face frame. It has translucent white polystyrene lens shade. It has 35-Watt 82 CRI 4100K LED that offers 2999-Lumens light output. Lamp has voltage rating of 120 - 277-Volts. Lamp has average life of 50000 hours. Square light with 0 - 10-Volt dimming driver, is ceiling mountable. It measures 24-Inch x 24-Inch x 4-Inch. It withstands temperature range of -13 to 113 deg F. It is suitable for offices, schools and healthcare applications. LED Panel light is cETLus/DLC listed and FCC/RoHS compliant.
  • Fits standard T-bar and narrow grid drop ceilings
  • Suitable for wet location
  • Efficacy of 91 LPW

Overview

MaxLite Flat Panel DirectLit Collection LED Panel light features steel housing and satin polycarbonate face frame. It has translucent white polystyrene lens shade. It has 35-Watt 82 CRI 4100K LED that offers 2999-Lumens light output. Lamp has voltage rating of 120 - 277-Volts. Lamp has average life of 50000 hours. Square light with 0 - 10-Volt dimming driver, is ceiling mountable. It measures 24-Inch x 24-Inch x 4-Inch. It withstands temperature range of -13 to 113 deg F. It is suitable for offices, schools and healthcare applications. LED Panel light is cETLus/DLC listed and FCC/RoHS compliant.

Specifications

Standards
cETLus Certified, DLC Listed, FCC Certified, RoHS Compliant
Voltage Rating
120 - 277 Volt
Mounting
Ceiling
Power Factor
0.99
Shape
Square
Socket Type
No
Temperature Rating
-13 to 113 deg F (-25 to 45 deg C)
Energy Star Flag
No
Collection
Flat Panel DirectLit
Driver Type
0 - 10 Volt Dimming
Lamp Included
Yes
Lamp Type/Designation
LED
Lumens
2999 Lumens
Shade Type
Translucent White Polystyrene Lens
UNSPSC
39111503
Brand Name
MaxLite
Lamp Wattage
35 Watt
UPC
76762795428
Item Name
LED Panel Light
Manufacturer Part Number
MLFP22DE3541
Manufacturer Name
MaxLite
Dimensions
24 Inch Length x 24 Inch Width x 4 Inch Depth
Average Life
50000 Hour
Color Temperature
4100K
Construction
Steel Housing, Satin Polycarbonate Face Frame
CRI
82.0000
Degree of Protection
No
Dimmable
Yes
Environmental Conditions
20 - 85% Relative Humidity
Finish
No

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.