MaxLite LSV4U3040 3rd Generation LED Vaportight Linear Fixture 30-Watt 4-ft 120 - 277-Volt White

  

*Images are for illustration purposes only and may not be an exact representation of the product

MaxLite LSV4U3040 3rd Generation LED Vaportight Linear Fixture 30-Watt 4-ft 120 - 277-Volt White

SKU: 609533
MaxLite 3rd Generation LED vaportight linear fixture has a voltage rating from 120 to 277-Volts. This fixture has a nominal power rating of 30-Watts and input power rating of 32.9-Watts. Fixture with LED can be mounted onto ceilings and surfaces. The lamp with a color temperature of 4000K and CRI of 87, produces a light output of 4377 Lumens. The vaportight linear fixture meets cULus, DLC Premium, NSF, FCC, T24 and RoHS standards.
  • Features stainless steel spec grade hasps and clips
  • Has back KO location and end sealed conduit opening methods
  • Lamp consumes less power
  • Provides universal voltage operation
  • Lamp has buzz and flicker free operation

Overview

MaxLite 3rd Generation LED vaportight linear fixture has a voltage rating from 120 to 277-Volts. This fixture has a nominal power rating of 30-Watts and input power rating of 32.9-Watts. Fixture with LED can be mounted onto ceilings and surfaces. The lamp with a color temperature of 4000K and CRI of 87, produces a light output of 4377 Lumens. The vaportight linear fixture meets cULus, DLC Premium, NSF, FCC, T24 and RoHS standards.

Specifications

Power Factor
0.9
Nominal Length
4
Mounting
Surface/Ceiling
Lumens
4377 Lumens
Item Name
LED Vaportight Linear Fixture
Finish
White
Environmental Conditions
20 - 85% Non-Condensing Relative Humidity
Dimmable
Yes
Dimensions
50 Inch Length x 6.75 Inch Width x 4.75 Inch Height
Degree of Protection
IP65
Shape
No
Standards
cULus Certified, DLC Premium Qualified, NSF, FCC, T24, RoHS Compliant
Energy Star Flag
No
UNSPSC
39111907
Construction
Polycarbonate Housing, Translucent Lens, Electrostatic Painted Steel Gear Tray
Lamp Type/Designation
LED
Lamp Included
No
Fixture Wattage
30 Watt Nominal, 32.9 Watt Input
Driver Type
0 - 10 Volt Dimming
Voltage Rating
120 - 277 Volt
Type
3rd Generation
Temperature Rating
-22 to 104 deg F Ambient
CRI
87.0000
Socket Type
No
Color Temperature
4000K
UPC
76762799916
Manufacturer Name
MaxLite
Manufacturer Part Number
LSV4U3040
Brand Name
MaxLite
Average Life
100000 Hour

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.