Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

MaxLite LSU4806SU50DV40 LED Utility Wrap Fixture 50-Watt 120 - 277-Volt 83 CRI 4625 - 4923-Lumens 4000K LED

  

*Images are for illustration purposes only and may not be an exact representation of the product

MaxLite LSU4806SU50DV40 LED Utility Wrap Fixture 50-Watt 120 - 277-Volt 83 CRI 4625 - 4923-Lumens 4000K LED

SKU: 321727
MaxLite 50-Watt LED Utility wrap fixture features 20-gauge steel body with end caps. The clear acrylic prismatic lens ensures uniform light distribution. This fixture has 83 CRI 4625 - 4923-Lumen 4000K LED lamp that has voltage rating of 120 - 277-Volts. It measures 48-Inch x 6.75-Inch x 2.5-Inch. This ceiling surface mountable fixture has average life span of 76000 hours. It withstands temperature range of 0 to 104 deg F. Fixture is UL/DLC listed and RoHS compliant.
  • Thermal and lumen balanced light engines
  • Damp location rated
  • Universal voltage operation
  • Parking drive lane and stairwell compliance
  • Class II driver with 0 - 10-Volt dimming and consumes less power
  • 0 - 10-Volt dimming driver

Overview

MaxLite 50-Watt LED Utility wrap fixture features 20-gauge steel body with end caps. The clear acrylic prismatic lens ensures uniform light distribution. This fixture has 83 CRI 4625 - 4923-Lumen 4000K LED lamp that has voltage rating of 120 - 277-Volts. It measures 48-Inch x 6.75-Inch x 2.5-Inch. This ceiling surface mountable fixture has average life span of 76000 hours. It withstands temperature range of 0 to 104 deg F. Fixture is UL/DLC listed and RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
120 - 277 Volt
Temperature Rating
0 to 104 deg F
Socket Type
No
Shape
No
Power Factor
0.9
Mounting
Ceiling Surface
Standards
UL, FCC, LM79, LM80, DLC, RoHS Compliant, No Mercury
UNSPSC
39111503
sku
321727
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
Fixture Wattage
50 Watt
Lumens
4625 - 4923 Lumens
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Item Name
LED Utility Wrap Fixture
Manufacturer Part Number
LSU4806SU50DV40
Manufacturer Name
MaxLite
Frequency Rating
50 - 60 Hz
Finish
No
Average Life
76000 Hour
Dimmable
Yes
Dimensions
48 Inch Length x 6.75 Inch Width x 2.5 Inch Height
Degree of Protection
No
CRI
83.0000
Construction
20 Gauge Steel Body and End Cap, Clear Acrylic Prismatic Lens, Electrostatic Paint Pre-Assembly
Color Temperature
4000K
Brand Name
MaxLite
Test Report Files Link Hazardous Materials Code
N
Is Not Returnable
No

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.