Tour  

MaxLite HL150UW50 Linear LED High Bay Fixture 150-Watt 120 - 277-Volt 70 CRI 5000K 19500 Lumens

  

*Images are for illustration purposes only and may not be an exact representation of the product

MaxLite HL150UW50 Linear LED High Bay Fixture 150-Watt 120 - 277-Volt 70 CRI 5000K 19500 Lumens

SKU: 586273
MaxLite HL series Linear LED high bay fixture provides leading edge efficacy and scalability for high ceiling applications such as warehouses, distribution centers, manufacturing facilities and big box retailers. The fixture has translucent lens for diffuse light and suited for damp location. It supports 150-Watt LED lamp that gives off 19500-Lumens of light output and has a color temperature of 5000K, CRI of 70 to ensure colors are viewed at their best. The lamp lasts up to 100000 hours. LED high bay fixture meets DLC, UL, FCC and RoHS standards.
  • 6 x 54-Watt T5HO equivalency
  • Wide lens distribution
  • 100-Watts equivalent to 250-Watt fluorescent high bay and 150-Watts & 200-Watts equivalent to 400-Watt HID fixture

Overview

MaxLite HL series Linear LED high bay fixture provides leading edge efficacy and scalability for high ceiling applications such as warehouses, distribution centers, manufacturing facilities and big box retailers. The fixture has translucent lens for diffuse light and suited for damp location. It supports 150-Watt LED lamp that gives off 19500-Lumens of light output and has a color temperature of 5000K, CRI of 70 to ensure colors are viewed at their best. The lamp lasts up to 100000 hours. LED high bay fixture meets DLC, UL, FCC and RoHS standards.

Specifications

Driver Type
0 - 10 Volt Dimming
Power Factor
0.99
Shape
No
Socket Type
No
Temperature Rating
-34 to 50 deg C
Type
Linear
Voltage Rating
120 - 277 Volt
Energy Star Flag
No
Lamp Included
No
Lamp Type/Designation
LED
Shade Type
No
UNSPSC
39111503
Standards
UL Listed, DLC Listed, FCC Approved, RoHS Compliant
Mounting
Chain/Cable
Lumens
19500 Lumens
Lamp Wattage
150 Watt
Amperage Rating
0.6 - 1.4 Amp
Manufacturer Part Number
HL150UW50
Manufacturer Name
MaxLite
UPC
76762763506
Average Life
100000 Hour
Environmental Conditions
10 - 85% Non-Condensing Relative Humidity
Item Name
LED High Bay Fixture
Finish
No
Dimmable
Yes
Dimensions
24.06 Inch Length x 13.69 Inch Width x 4.23 Inch Height
Degree of Protection
No
CRI
70.0000
Color Temperature
5000K
Brand Name
MaxLite
Category Level Three Search
LED Lighting
Category Level Two Search
Indoor Fixtures
Category Level One Search
Lighting
Leaf Node Search
LED Lighting
Is PFA Discontinued
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.