Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

MaxLite 8PLG24QLED35 LED Retrofit Lamp 8-Watt 4-Pin G24q Base 725-Lumens 85 CRI 3500K PL Series

  

*Images are for illustration purposes only and may not be an exact representation of the product

MaxLite 8PLG24QLED35 LED Retrofit Lamp 8-Watt 4-Pin G24q Base 725-Lumens 85 CRI 3500K PL Series

SKU: 401370
MaxLite PL Series 8-Watt G24Q LED Lamp offers 725-Lumens light output. It has color rendering index of 85 and color temperature rating of 3500K to ensure optimal light level in the surrounding. Lamp has voltage rating of 120 - 277-Volts. It measures 6.5-Inch x 1.38-Inch. This lamp has efficacy of 91 LPW and comes with average life of 50000 hours. It emits or distributes light at beam angle of 120-degree. It withstands temperature rating of -4 to 113 deg F. It is ideal for light retail stores, hotels and apartment buildings. Lamp is cULus listed.
  • Incandescent Equivalent Wattage: 18-Watt
  • Rotatable 270-degree
  • Simple ballast bypass
  • Instant ON operation

Overview

MaxLite PL Series 8-Watt G24Q LED Lamp offers 725-Lumens light output. It has color rendering index of 85 and color temperature rating of 3500K to ensure optimal light level in the surrounding. Lamp has voltage rating of 120 - 277-Volts. It measures 6.5-Inch x 1.38-Inch. This lamp has efficacy of 91 LPW and comes with average life of 50000 hours. It emits or distributes light at beam angle of 120-degree. It withstands temperature rating of -4 to 113 deg F. It is ideal for light retail stores, hotels and apartment buildings. Lamp is cULus listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Dimmable
No
Voltage Rating
120 - 277 Volt
Temperature Rating
-4 to 113 deg F
Sub Brand
PL Series
Start Type
No
Maximum Overall Length
6.5
Lumens
725 Lumens
Light Color
No
Item Name
LED Retrofit Lamp
Designation
8PLG24QLED35
Power (Wattage)
8 Watt
UPC
76762795423
CRI
85.0000
Color Temperature
3500K
Bulb Base
4-Pin G24q
Brand Name
MaxLite
Beam Angle
120 Degree
Average Life
50000 Hour
Width
1.38
Bulb Shape
No
Bulb Base Group
4-Pin CFL Plug-In
Energy Star Flag
No
UNSPSC
39101600
Bulb Overall Shape
No
Manufacturer Part Number
8PLG24QLED35
Manufacturer Name
MaxLite
Standards
cULus Certified, FTC
Incandescent Equivalent Wattage
18

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.