Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

MaxLite 71638 SKCC4.0DLED30F Dimmable Bent Tip Decorative LED Lamp E12 Candelabra 240 Lumens >80 CRI 3000K Soft White 4 Watt

SKU: 447788
MaxLite 4-Watt Bent Tip E12 Candelabra screw-in decorative LED lamp in clear finish, offers 240 Lumens soft white light output. It has color rendering index of greater than 80 and color temperature rating of 3000K to ensure optimal light level in the surrounding. Dimmable LED lamp has a dimension of 1.5 Inch Dia x 4.6 Inch. It features solid aluminum housing for thermal heat protection. Lamp has voltage rating of 120 Volts. It has an average life of 25000 hours. This lamp is perfect solution for decorative chandeliers. LED lamp is cULus listed, RoHS compliant and meets FCC standards.
  • Dimmable down to 10% of total light output
  • Suitable for damp locations
  • Great solution for decorative chandeliers
  • Actual CRI: >80

Overview

MaxLite 4-Watt Bent Tip E12 Candelabra screw-in decorative LED lamp in clear finish, offers 240 Lumens soft white light output. It has color rendering index of greater than 80 and color temperature rating of 3000K to ensure optimal light level in the surrounding. Dimmable LED lamp has a dimension of 1.5 Inch Dia x 4.6 Inch. It features solid aluminum housing for thermal heat protection. Lamp has voltage rating of 120 Volts. It has an average life of 25000 hours. This lamp is perfect solution for decorative chandeliers. LED lamp is cULus listed, RoHS compliant and meets FCC standards.

Specifications

List UOM Qty
1
Order UOM
ea
Voltage Rating
120 Volt
Power (Wattage)
4 Watt
Bulb Shape
Bent Tip
Bulb Base Group
Screw-In
Incandescent Equivalent Wattage
25
Bulb Overall Shape
Candle
Type
Decorative
Brand Name
MaxLite
Standards
cULus Certified, FCC, RoHS Compliant
UNSPSC
39101600
Bulb Base
E12 Candelabra
Bulb Color/Finish
Clear
Color Temperature
3000K
CRI
80
Designation
SKCC4.0DLED30F
Dimmable
Yes
Item Name
LED Lamp
Light Color
Soft White
Lumens
240 Lumens
Material
Solid Aluminum Body
Maximum Overall Length
4
Start Type
Instant
Average Life
25000 Hour
sku
447788
UPC
76762790530
Manufacturer Name
MaxLite
Manufacturer Part Number
71638
Energy Star Flag
No
Hazardous Materials Code
N

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.