Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Maxim Lighting E22765-89BZ Dimmable 5-Light Pendant Fixture 37.5-Watt 120-Volt Bronze Fizz III

  

*Images are for illustration purposes only and may not be an exact representation of the product

Maxim Lighting E22765-89BZ Dimmable 5-Light Pendant Fixture 37.5-Watt 120-Volt Bronze Fizz III

SKU: 361403
Standard Pack/Case Quantity: 1/Master Pack
Maxim Lighting Fizz III Collection 5-Lamp pendant fixture in bronze finish, features bubble glass/steel construction. The etched/bubble 89 glass shade brings elegance to the home. This fixture comes with five 7.5-Watt 80+ CRI 1190-Lumens 3000K PCB LED lamps. It has input voltage rating of 120-Volts. This fixture is dimmable using a TRIAC CL dimmer. It has a dimension of 13.75-Inch x 13.75-Inch Dia x 12-Inch. This fixture comes with 118-Inch lead wire to ensure easy installation.
  • Ideal for dry locations
  • Light level of this lamp is dimmable
  • Comes in bronze finish
  • Actual CRI: 80+

Overview

Maxim Lighting Fizz III Collection 5-Lamp pendant fixture in bronze finish, features bubble glass/steel construction. The etched/bubble 89 glass shade brings elegance to the home. This fixture comes with five 7.5-Watt 80+ CRI 1190-Lumens 3000K PCB LED lamps. It has input voltage rating of 120-Volts. This fixture is dimmable using a TRIAC CL dimmer. It has a dimension of 13.75-Inch x 13.75-Inch Dia x 12-Inch. This fixture comes with 118-Inch lead wire to ensure easy installation.

Specifications

Socket Type
No
Shape
No
Number of Lamps
5.0000
Lamp Wattage
7.5 Watt
Lumens
1190 Lumens
Item Name
Pendant Fixture
Finish
Bronze
Voltage Rating
120 Volt Input
Standard Pack/Case Quantity
1/Master Pack
Energy Star Flag
No
UNSPSC
39111521
Shade Type
Etched/Bubble 89 Glass
Lamp Type/Designation
PCB LED
Lamp Included
Yes
Fixture Wattage
37.5 Watt
Driver Type
Triac CL Dimming
Collection
Fizz III
Dimensions
13.75 Inch Length x 13.75 Inch Width x 12 Inch Height
Dimmable
Yes
Degree of Protection
No
sku
361403
CRI
80.0000
Manufacturer Part Number
E22765-89BZ
UPC
84509407494
Manufacturer Name
Maxim Lighting
Brand Name
Maxim Lighting
Color Temperature
3000K
Construction
Bubble Glass/Steel
Hazardous Materials Code
N
List UOM Qty
1
Order UOM
ea

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.