Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Maxim Lighting E21310-10PC 9-Light Pendant Fixture 40-Watt Polished Chrome Inca

  

*Images are for illustration purposes only and may not be an exact representation of the product

Maxim Lighting E21310-10PC 9-Light Pendant Fixture 40-Watt Polished Chrome Inca

SKU: 223365
Maxim Lighting Inca Collection 9-Light pendant fixture in polished chrome finish, features metal construction. The clear/white shade brings elegance to the home. This fixture features nine 40-Watt 4500-Lumens 2900K G9 xenon lamps. It measures 31.5-Inch x 12-Inch x 10-Inch. This fixture comes with 130-Inch lead wire for hassle-free installation.
  • Measures 31.5-Inch x 12-Inch x 10-Inch
  • Sturdy metal construction with polished chrome finish for long-lasting durability
  • Features nine 40-Watt 4500-Lumen 2900K G9 xenon lamps
  • Standard dimming

Overview

Maxim Lighting Inca Collection 9-Light pendant fixture in polished chrome finish, features metal construction. The clear/white shade brings elegance to the home. This fixture features nine 40-Watt 4500-Lumens 2900K G9 xenon lamps. It measures 31.5-Inch x 12-Inch x 10-Inch. This fixture comes with 130-Inch lead wire for hassle-free installation.

Specifications

Color Temperature
No
Light Color
No
Start Type
No
Standards
Safety Rated for Dry Locations
Shade Type
Clear/White
Lamp Type/Designation
2900K 4500 Lumens G9 Xenon
UNSPSC
39111521
Lamp Included
Yes
Fixture Wattage
360 Watt
Collection
Inca
Base Backplate
10 Inch Length x 5 Inch Width x 1 Inch Height
UPC
84509404540
Manufacturer Name
Maxim Lighting
Manufacturer Part Number
E21310-10PC
Energy Star Flag
No
Average Life
2000 Hour
Item Name
Pendant Fixture
Finish
Polished Chrome
Dimmable
Yes
Dimensions
31.5 Inch Length x 12 Inch Width x 10 Inch Height
Degree of Protection
No
Lamp Wattage
40 Watt
Construction
Metal
Number of Lamps
9.0000
Shape
No
Socket Type
No
Brand Name
Maxim Lighting
Category Level Three Search
Decorative Lighting
Category Level Two Search
Indoor Fixtures
Category Level One Search
Lighting
Leaf Node Search
Decorative Lighting
Is PFA Discontinued
No

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.