Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Maxim Lighting BUX-20W-G8-CL-120V Universal Xenon Lamp 2-Pin G8 Base 120-Volt 20-Watt Clear

  

*Images are for illustration purposes only and may not be an exact representation of the product

Maxim Lighting BUX-20W-G8-CL-120V Universal Xenon Lamp 2-Pin G8 Base 120-Volt 20-Watt Clear

SKU: 479315
Maxim Lighting Xenon, universal lamp provides bright white light for all your working needs. It has a voltage rating of 120-Volts and power rating of 20-Watts.
  • G8 bi-pin base bulb
  • Has a wattage rating of 20-Watts
  • Has a voltage rating of 120-Volts

Overview

Maxim Lighting Xenon, universal lamp provides bright white light for all your working needs. It has a voltage rating of 120-Volts and power rating of 20-Watts.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Ceiling Type
No
Degree of Protection
No
Socket Type
No
Lamp Included
No
Shape
No
Shade Type
No
Component Type
No
Trim Type
No
sku
479315
Energy Star Flag
No
UNSPSC
39101622
Type
Universal
Bulb Overall Shape
No
Voltage Rating
120 Volt
Wattage
20
Bulb Shape
No
Bulb Base Group
Bi-Pin
Start Type
No
UPC
78320911456
Manufacturer Name
Maxim Lighting
Manufacturer Part Number
BUX-20W-G8-CL-120V
Maximum Overall Length
0.25
Item Name
Xenon Lamp
Finish
Clear
Dimmable
No
Bulb Base
2-Pin G8
Brand Name
Maxim Lighting
Color Temperature
No
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.