Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Maxim Lighting 91064MRSN 1-Light Mini Pendant Fixture 100-Watt 120-Volt Satin Nickel Newport

  

*Images are for illustration purposes only and may not be an exact representation of the product

Maxim Lighting 91064MRSN 1-Light Mini Pendant Fixture 100-Watt 120-Volt Satin Nickel Newport

SKU: 122081
Maxim Lighting Newport Collection 1-Light mini pendant fixture in satin nickel finish, features high-strength steel construction. Marble glass offers even light distribution. This fixture supports one 100-Watt incandescent lamp that has voltage rating of 120-Volts. Medium socket lamp has color temperature rating of 2700K to ensure optimal light level. Lamp offers 1150-Lumens of bright light output. This fixture measures 6.5-Inch x 5-Inch x 10.5 - 52.5-Inch. This fixture has 2500 hours average life. This fixture comes with 72-Inch lead wire for hassle-free installation. Fixture is UL listed, CSA certified and dry rated.
  • Fixture power rating of 100-Watts
  • Measures 6.5-Inch x 5-Inch x 10.5 - 52.5-Inch
  • Comes in satin nickel finish

Overview

Maxim Lighting Newport Collection 1-Light mini pendant fixture in satin nickel finish, features high-strength steel construction. Marble glass offers even light distribution. This fixture supports one 100-Watt incandescent lamp that has voltage rating of 120-Volts. Medium socket lamp has color temperature rating of 2700K to ensure optimal light level. Lamp offers 1150-Lumens of bright light output. This fixture measures 6.5-Inch x 5-Inch x 10.5 - 52.5-Inch. This fixture has 2500 hours average life. This fixture comes with 72-Inch lead wire for hassle-free installation. Fixture is UL listed, CSA certified and dry rated.

Specifications

Color Temperature
No
Light Color
No
Start Type
No
Lamp Included
No
Voltage Rating
120 Volt
Collection
Newport
Fixture Wattage
100 Watt
Lamp Type/Designation
(1) 100 Watt 2700K 1150 Lumens Incandescent
Shape
No
Shade Type
Marble Glass
Energy Star Flag
No
UNSPSC
39111521
Socket Type
Medium
Average Life
2500 Hour
Brand Name
Maxim Lighting
Construction
Steel
Degree of Protection
No
UPC
78320901278
Dimensions
6.5 Inch Width x 5 Inch Height
Dimmable
Yes
Finish
Satin Nickel
Number of Lamps
1.0000
Manufacturer Name
Maxim Lighting
Manufacturer Part Number
91064MRSN
Lamp Wattage
100 Watt
Item Name
Mini Pendant Fixture
Standards
UL Listed, CSA Certified, Dry Rated
Is PFA Discontinued
Yes

Documents

Catalog Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.