Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Maxim Lighting 55496WGOB 1-Light Outdoor Wall Mount Fixture 8-Watt 120-Volt Oriental Bronze Carriage House LED

  

*Images are for illustration purposes only and may not be an exact representation of the product

Maxim Lighting 55496WGOB 1-Light Outdoor Wall Mount Fixture 8-Watt 120-Volt Oriental Bronze Carriage House LED

SKU: 418411
Maxim Lighting Carriage House LED Collection 1-Light outdoor wall mount fixture in oriental bronze finish, features die-cast aluminum construction. Water glass offers even light distribution. Fixture supports one 8-Watt LED lamp that has voltage rating of 120-Volts. Lamp has more than 80 color rendering index and color temperature rating of 3000K to ensure optimal light level. Lamp offers 560-Lumens of bright light output. Wall mountable fixture measures 9-Inch x 20-Inch. Base backplate of this fixture measures 5.5-Inch x 12.5-Inch. It has 12.5-inches of extension from the wall. Fixture meets California Title 24 requirements.
  • Fixture power rating of 8-Watts
  • Measures 9-Inch x 20-Inch
  • Comes in oriental bronze finish

Overview

Maxim Lighting Carriage House LED Collection 1-Light outdoor wall mount fixture in oriental bronze finish, features die-cast aluminum construction. Water glass offers even light distribution. Fixture supports one 8-Watt LED lamp that has voltage rating of 120-Volts. Lamp has more than 80 color rendering index and color temperature rating of 3000K to ensure optimal light level. Lamp offers 560-Lumens of bright light output. Wall mountable fixture measures 9-Inch x 20-Inch. Base backplate of this fixture measures 5.5-Inch x 12.5-Inch. It has 12.5-inches of extension from the wall. Fixture meets California Title 24 requirements.

Specifications

Socket Type
No
Shape
No
Number of Lamps
1.0000
Mounting
Wall
Lumens
560 Lumens
Item Name
Outdoor Wall Mount Fixture
Finish
Oriental Bronze
Dimmable
Yes
Lamp Wattage
8 Watt
Base Backplate
5.5 Inch Width x 12.5 Inch Height
Voltage Rating
120 Volt
Energy Star Flag
No
UNSPSC
39111600
Standards
Meet California Title 24 Requirements, Wet Rated
Shade Type
Water Glass
Degree of Protection
No
Lamp Type/Designation
LED
Lamp Included
No
Fixture Wattage
8 Watt
Collection
Carriage House LED
Dimensions
9 Inch Width x 20 Inch Height
CRI
80.0000
sku
418411
UPC
78320911866
Manufacturer Name
Maxim Lighting
Construction
Die Cast Aluminum
Manufacturer Part Number
55496WGOB
Color Temperature
3000K
Brand Name
Maxim Lighting
Hazardous Materials Code
N
Is Not Returnable
No
List UOM Qty
1
Order UOM
ea

Documents

Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.