Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Maxim Lighting 39772BCPC 1-Light Entry Foyer Pendant Fixture 9-Watt 120-Volt Polished Chrome Eternity LED

  

*Images are for illustration purposes only and may not be an exact representation of the product

Maxim Lighting 39772BCPC 1-Light Entry Foyer Pendant Fixture 9-Watt 120-Volt Polished Chrome Eternity LED

SKU: 413451
Maxim Lighting Eternity LED Collection 1-Light entry foyer pendant fixture in polished chrome finish, features steel and crystal construction. Beveled crystal glass shade brings elegance to home. Fixture has one 9-Watt PCB LED lamp that has voltage rating of 120-Volts. Lamp has more than 80 color rendering index and color temperature rating of 3000K to ensure optimal light level. Lamp offers 630-Lumens of bright light output. Fixture measures 19.5-Inch x 19.5-Inch x 2.25-Inch x 23.62 - 118-Inch. This fixture comes with 178-Inch lead wire for hassle-free installation. Fixture is dry rated.
  • Fixture power rating of 9-Watts
  • Measures 19.5-Inch x 19.5-Inch x 2.25-Inch x 23.62 - 118-Inch
  • Comes in polished chrome finish

Overview

Maxim Lighting Eternity LED Collection 1-Light entry foyer pendant fixture in polished chrome finish, features steel and crystal construction. Beveled crystal glass shade brings elegance to home. Fixture has one 9-Watt PCB LED lamp that has voltage rating of 120-Volts. Lamp has more than 80 color rendering index and color temperature rating of 3000K to ensure optimal light level. Lamp offers 630-Lumens of bright light output. Fixture measures 19.5-Inch x 19.5-Inch x 2.25-Inch x 23.62 - 118-Inch. This fixture comes with 178-Inch lead wire for hassle-free installation. Fixture is dry rated.

Specifications

Socket Type
No
Shape
No
Number of Lamps
1.0000
Lumens
630 Lumens
Item Name
Entry Foyer Pendant Fixture
Finish
Polished Chrome
Dimmable
Yes
Lamp Wattage
9 Watt
Base Backplate
6.25 Inch Length x 1.50 Inch Width x 6.25 Inch Height
Voltage Rating
120 Volt
Energy Star Flag
No
UNSPSC
39111600
Standards
Dry Rated
Shade Type
Beveled Crystal Glass
Degree of Protection
No
Lamp Type/Designation
PCB LED
Lamp Included
Yes
Fixture Wattage
9 Watt
Collection
Eternity LED
Dimensions
19.5 Inch Length x 19.5 Inch Width x 2.25 Inch Height
CRI
80.0000
UPC
78320912288
Manufacturer Name
Maxim Lighting
Construction
Steel, Crystal
Manufacturer Part Number
39772BCPC
Color Temperature
3000K
Brand Name
Maxim Lighting
List UOM Qty
1
Order UOM
ea

Documents

Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.