Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Maxim Lighting 39655SHBZ 16-Light Pendant Fixture 2.8-Watt 120-Volt Bronze Mystic

  

*Images are for illustration purposes only and may not be an exact representation of the product

Maxim Lighting 39655SHBZ 16-Light Pendant Fixture 2.8-Watt 120-Volt Bronze Mystic

SKU: 404190
Maxim Lighting Mystic Collection 16-Light pendant fixture in bronze finish, features steel and crystal construction. The scotch crystal glass of this fixture offers even light distribution. Fixture has 16 2.8-Watt PCB LED lamps that have voltage rating of 120-Volts. Lamp has more than 80 color rendering index and color temperature rating of 3000K to ensure optimal light level. Lamp offers 3136-Lumens of bright light output. Fixture measures 24-Inch x 24-Inch x 6.75-Inch x 9.5 - 118-Inch. This fixture comes with 137.8-Inch lead wire for hassle-free installation. Fixture is dry rated.
  • Fixture power rating of 44.8-Watts
  • Measures 24-Inch x 24-Inch x 6.75-Inch x 9.5 - 118-Inch
  • Comes in bronze finish

Overview

Maxim Lighting Mystic Collection 16-Light pendant fixture in bronze finish, features steel and crystal construction. The scotch crystal glass of this fixture offers even light distribution. Fixture has 16 2.8-Watt PCB LED lamps that have voltage rating of 120-Volts. Lamp has more than 80 color rendering index and color temperature rating of 3000K to ensure optimal light level. Lamp offers 3136-Lumens of bright light output. Fixture measures 24-Inch x 24-Inch x 6.75-Inch x 9.5 - 118-Inch. This fixture comes with 137.8-Inch lead wire for hassle-free installation. Fixture is dry rated.

Specifications

Socket Type
No
Shape
No
Number of Lamps
16.0000
Lumens
3136 Lumens
Item Name
Pendant Fixture
Finish
Bronze
Dimmable
Yes
Lamp Wattage
2.8 Watt
Base Backplate
7.08 Inch Length x 1.57 Inch Width x 7.08 Inch Height
Voltage Rating
120 Volt
Energy Star Flag
No
UNSPSC
39111600
Standards
Dry Rated
Shade Type
Scotch Crystal Glass
Degree of Protection
No
Lamp Type/Designation
PCB LED
Lamp Included
Yes
Fixture Wattage
44.8 Watt
Collection
Mystic
Dimensions
24 Inch Length x 24 Inch Width x 6.75 Inch Height
CRI
80.0000
UPC
78320912297
Manufacturer Name
Maxim Lighting
Construction
Steel, Crystal
Manufacturer Part Number
39655SHBZ
Color Temperature
3000K
Brand Name
Maxim Lighting
List UOM Qty
1
Order UOM
ea

Documents

Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.