Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Maxim Lighting 35012OB 1-Light Wall Lantern 100-Watt 120-Volt Oriental Bronze Wharf

  

*Images are for illustration purposes only and may not be an exact representation of the product

Maxim Lighting 35012OB 1-Light Wall Lantern 100-Watt 120-Volt Oriental Bronze Wharf

SKU: 413456
Maxim Lighting Wharf Collection 1-Light outdoor wall lantern in oriental bronze finish, features aluminum construction. This contemporary style lantern uses one 100-Watt incandescent lamp that has voltage rating of 120-Volts. This wall mountable lantern measures 10-Inch x 15-1/4-Inch. It has 8-inches of extension from the wall and comes with base backplate measuring 4-1/2-Inch x 4-1/2-Inch x 4-1/2-Inch. Lantern is cUL wet location listed.
  • Uses one 100-Watt incandescent lamp
  • Features aluminum construction
  • Has oriental bronze finish

Overview

Maxim Lighting Wharf Collection 1-Light outdoor wall lantern in oriental bronze finish, features aluminum construction. This contemporary style lantern uses one 100-Watt incandescent lamp that has voltage rating of 120-Volts. This wall mountable lantern measures 10-Inch x 15-1/4-Inch. It has 8-inches of extension from the wall and comes with base backplate measuring 4-1/2-Inch x 4-1/2-Inch x 4-1/2-Inch. Lantern is cUL wet location listed.

Specifications

Voltage Rating
120 Volt
Base Backplate
4-1/2 Inch Length x 4-1/2 Inch Width x 4-1/2 Inch Height
Style
Contemporary
Socket Type
Medium
Collection
Wharf
Fixture Wattage
100 Watt
Shape
No
Number of Lamps
1.0000
Lamp Included
No
Lamp Type/Designation
(1) 100 Watt Incandescent
Shade Type
No
Standards
cUL Listed, Wet Location Rated
UNSPSC
39111600
Energy Star Flag
No
Manufacturer Part Number
35012OB
Manufacturer Name
Maxim Lighting
UPC
78320911129
Mounting
Wall
Finish
Oriental Bronze
Lamp Wattage
100 Watt
Item Name
Wall Lantern
Dimmable
Yes
Dimensions
10 Inch Width x 15-1/4 Inch Height
Degree of Protection
No
Construction
Aluminum
Brand Name
Maxim Lighting
Is PFA Discontinued
Yes

Documents

Catalog Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.