Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Maxim Lighting 30502CDOI 1-Light Wall Lantern 60-Watt 120-Volt AC Oil Rubbed Bronze Portsmouth

  

*Images are for illustration purposes only and may not be an exact representation of the product

Maxim Lighting 30502CDOI 1-Light Wall Lantern 60-Watt 120-Volt AC Oil Rubbed Bronze Portsmouth

SKU: 90207
Maxim Lighting Portsmouth Collection Outdoor wall lantern in oil-rubbed bronze finish, has aluminum construction for corrosion resistance and durability. This traditional lantern features seedy glass shade. The lantern has a voltage rating of 120-Volts AC and power rating of 60-Watts. It supports one 1150-Lumens incandescent lamp with a power rating of 60-Watts. It is suitable for use in wet areas.
  • Features oil-rubbed bronze finish
  • Made from aluminum for added strength and durability
  • Has seedy glass shade
  • Suitable for use in wet locations

Overview

Maxim Lighting Portsmouth Collection Outdoor wall lantern in oil-rubbed bronze finish, has aluminum construction for corrosion resistance and durability. This traditional lantern features seedy glass shade. The lantern has a voltage rating of 120-Volts AC and power rating of 60-Watts. It supports one 1150-Lumens incandescent lamp with a power rating of 60-Watts. It is suitable for use in wet areas.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
60 Watt
Driver Type
Standard Dimmer
Style
Traditional
Collection
Portsmouth
Voltage Rating
120 Volt AC
Temperature Rating
-20 to 40 deg C
Socket Type
Medium
Shape
No
Lamp Included
No
UNSPSC
39111600
Lamp Type/Designation
(1) 60 Watt 1150 Lumens Incandescent
Shade Type
Seedy Glass
Number of Lamps
1.0000
Energy Star Flag
No
Base Backplate
6 Inch Width x 6 Inch Height
Mounting
Wall
UPC
78320905068
Manufacturer Name
Maxim Lighting
Manufacturer Part Number
30502CDOI
Average Life
2500 Hour
Lamp Wattage
60 Watt
Item Name
Wall Lantern
Finish
Oil Rubbed Bronze
Dimmable
Yes
Dimensions
8 Inch Width x 13 Inch Height
Construction
Aluminum
Brand Name
Maxim Lighting
Degree of Protection
No

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.