Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Maxim Lighting 30500CDOI 3-Light Pole/Post Lantern 40-Watt 120-Volt AC Oil Rubbed Bronze Portsmouth

  

*Images are for illustration purposes only and may not be an exact representation of the product

Maxim Lighting 30500CDOI 3-Light Pole/Post Lantern 40-Watt 120-Volt AC Oil Rubbed Bronze Portsmouth

SKU: 90208
Maxim Lighting Portsmouth Collection Outdoor pole/post lantern in oil-rubbed bronze finish, has aluminum construction for corrosion resistance and durability. This traditional lantern features seedy glass shade. The lantern has a voltage rating of 120-Volts AC and power rating of 120-Watts. It supports three 2016-Lumen incandescent lamps with a power rating of 40-Watts each. It is suitable for use in wet areas.
  • Features oil-rubbed bronze finish
  • Made from aluminum for added strength and durability
  • Has seedy glass shade
  • Suitable for use in wet locations

Overview

Maxim Lighting Portsmouth Collection Outdoor pole/post lantern in oil-rubbed bronze finish, has aluminum construction for corrosion resistance and durability. This traditional lantern features seedy glass shade. The lantern has a voltage rating of 120-Volts AC and power rating of 120-Watts. It supports three 2016-Lumen incandescent lamps with a power rating of 40-Watts each. It is suitable for use in wet areas.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
120 Watt
Driver Type
Standard Dimmer
Style
Traditional
Collection
Portsmouth
Voltage Rating
120 Volt AC
Temperature Rating
-20 to 40 deg C
Socket Type
Candelabra
Shape
No
Lamp Included
No
UNSPSC
39111600
Lamp Type/Designation
(3) 40 Watt 2016 Lumens Incandescent
Shade Type
Seedy Glass
Number of Lamps
3.0000
Energy Star Flag
No
sku
90208
Mounting
Pole/Post
UPC
78320905066
Manufacturer Name
Maxim Lighting
Manufacturer Part Number
30500CDOI
Average Life
1500 Hour
Lamp Wattage
40 Watt
Item Name
Pole/Post Lantern
Finish
Oil Rubbed Bronze
Dimmable
Yes
Dimensions
12 Inch Length x 12 Inch Width x 16 Inch Height
Construction
Aluminum
Brand Name
Maxim Lighting
Degree of Protection
No
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.