Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Maxim Lighting 2689MRSN 4-Light Classic Bath And Vanity Fixture 100-Watt 120-Volt Satin Nickel Malaga

  

*Images are for illustration purposes only and may not be an exact representation of the product

Maxim Lighting 2689MRSN 4-Light Classic Bath And Vanity Fixture 100-Watt 120-Volt Satin Nickel Malaga

SKU: 109672
Maxim Lighting Malaga Collection 4-Light bath vanity light fixture in satin nickel finish, features steel construction. Marble shade brings elegance to the home. This classic light fixture uses four 100-Watt 4600-Lumens incandescent lamps. Medium base socket lamp has voltage rating of 120-Volts. It measures 29-Inch x 8-Inch. It is suitable for damp locations.
  • Lamp power rating of 100-Watts
  • Measures 29-Inch x 8-Inch
  • Comes in satin nickel finish

Overview

Maxim Lighting Malaga Collection 4-Light bath vanity light fixture in satin nickel finish, features steel construction. Marble shade brings elegance to the home. This classic light fixture uses four 100-Watt 4600-Lumens incandescent lamps. Medium base socket lamp has voltage rating of 120-Volts. It measures 29-Inch x 8-Inch. It is suitable for damp locations.

Specifications

Face Type
No
Background Color
No
Letter Color
No
Lens Type
No
UNSPSC
39111536
Energy Star Flag
No
Voltage Rating
120 Volt
Base Backplate
6.25 Inch Width x 4.25 Inch Height
Collection
Malaga
Shade Type
Marble Glass
Fixture Wattage
400 Watt
Lamp Included
No
Lamp Type/Designation
(4) 100 Watt 2700K 4600 Lumens Incandescent
Style
Classic
Socket Type
Medium
Shape
No
UPC
78320926891
Manufacturer Name
Maxim Lighting
Manufacturer Part Number
2689MRSN
Average Life
2500 Hour
Brand Name
Maxim Lighting
Construction
Steel
Number of Lamps
4.0000
Mounting
Up/Down
Lamp Wattage
100 Watt
Item Name
Bath And Vanity Fixture
Finish
Satin Nickel
Dimmable
Yes
Dimensions
29 Inch Width x 8 Inch Height
Degree of Protection
No
Is PFA Discontinued
No
Leaf Node Search
Bath/Vanity Light
Category Level One Search
Lighting
Category Level Two Search
Indoor Fixtures
Category Level Three Search
Bath/Vanity Light

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.