Maxim Lighting 22244WSPD 3-Light Chandelier 100-Watt 120-Volt Platinum Dusk Fremont

  

*Images are for illustration purposes only and may not be an exact representation of the product

Maxim Lighting 22244WSPD 3-Light Chandelier 100-Watt 120-Volt Platinum Dusk Fremont

SKU: 365993
Maxim Lighting Fremont Collection Downlight chandelier uses three 100-Watt 2700K 3450-Lumens incandescent lamps. Medium socket lamp has voltage rating of 120-Volts. This European chandelier has platinum dusk finish and steel construction. Wilshire glass shade brings elegance to the home. It measures 23-Inch x 20-1/2-Inch. This ceiling chain mountable chandelier has 36-Inch long chain/stem and 180-Inch lead wire for hassle-free installation. It is suitable for indoor lighting and dry locations. Chandelier is UL listed.
  • High-strength steel construction for longer endurance
  • Comes in platinum dusk finish
  • Make use of three 100-Watt 2700K 3450-Lumens incandescent lamps

Overview

Maxim Lighting Fremont Collection Downlight chandelier uses three 100-Watt 2700K 3450-Lumens incandescent lamps. Medium socket lamp has voltage rating of 120-Volts. This European chandelier has platinum dusk finish and steel construction. Wilshire glass shade brings elegance to the home. It measures 23-Inch x 20-1/2-Inch. This ceiling chain mountable chandelier has 36-Inch long chain/stem and 180-Inch lead wire for hassle-free installation. It is suitable for indoor lighting and dry locations. Chandelier is UL listed.

Specifications

Color Temperature
No
Bulb Base
No
Bulb Base Group
No
Start Type
No
Light Color
No
Voltage Rating
120 Volt
Shape
No
Style
European
Socket Type
Medium
Chain/Stem Length
36 Inch
Standards
UL Listed
Energy Star Flag
No
UNSPSC
39111506
Collection
Fremont
Shade Type
Wilshire Glass
Lamp Type/Designation
(3) 100 Watt 2700K 3450 Lumens Incandescent
Lamp Included
No
Fixture Wattage
300 Watt
Degree of Protection
No
Number of Lamps
3.0000
Manufacturer Part Number
22244WSPD
Manufacturer Name
Maxim Lighting
UPC
75594341804
Average Life
2500 Hour
Mounting
Ceiling
Lamp Wattage
100 Watt
Item Name
Chandelier
Finish
Platinum Dusk
Dimmable
Yes
Dimensions
23 Inch Width x 20-1/2 Inch Height
Construction
Steel
Brand Name
Maxim Lighting

Documents

Catalog Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.