Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Maxim Lighting 21670CDBK 2-Light Flush Mount Ceiling Fixture 60-Watt 120-Volt AC Black Era

  

*Images are for illustration purposes only and may not be an exact representation of the product

Maxim Lighting 21670CDBK 2-Light Flush Mount Ceiling Fixture 60-Watt 120-Volt AC Black Era

SKU: 683187
Maxim Lighting Era Collection 2-Light flush-mount ceiling fixture in black finish, has steel construction for strength and durability. It features a seedy glass shade lens to deliver maximum light. The fixture can accommodate two 60-Watt incandescent lamp. The indoor ceiling fixture measuring 15.75-Inch x 15.75-Inch x 9-Inch, has a voltage rating of 120-Volts AC and power rating of 120-Watts at 60-Hz. It is suitable for use in dry locations.
  • Provides a refined restoration look
  • Has a miniature bayonet socket
  • Has a seedy glass lens

Overview

Maxim Lighting Era Collection 2-Light flush-mount ceiling fixture in black finish, has steel construction for strength and durability. It features a seedy glass shade lens to deliver maximum light. The fixture can accommodate two 60-Watt incandescent lamp. The indoor ceiling fixture measuring 15.75-Inch x 15.75-Inch x 9-Inch, has a voltage rating of 120-Volts AC and power rating of 120-Watts at 60-Hz. It is suitable for use in dry locations.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Color Temperature
No
Light Color
No
Start Type
No
Voltage Rating
120 Volt AC
UPC
78320913943
UNSPSC
39111521
Shape
No
Number of Lamps
2.0000
Socket Type
Medium
Temperature Rating
-20 to 40 deg C
Shade Type
Seedy Glass
Manufacturer Part Number
21670CDBK
Mounting
Flush/Ceiling
Fixture Wattage
120 Watt
Finish
Black
Collection
Era
Driver Type
Standard Dimmer
Energy Star Flag
No
Construction
Steel
Degree of Protection
No
Dimensions
15.75 Inch Length x 15.75 Inch Width x 9 Inch Height
Dimmable
Yes
Item Name
Flush Mount Ceiling Fixture
sku
683187
Manufacturer Name
Maxim Lighting
Lamp Wattage
60 Watt
Lamp Type/Designation
(2) 60 Watt Incandescent
Lamp Included
No
Brand Name
Maxim Lighting
Base Backplate
15.75 Inch Width x 1 Inch Height
Hazardous Materials Code
N

Documents

Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.