Maxim Lighting 10125ICSN 5-Light 1-Tier Chandelier 100-Watt 120-Volt Satin Nickel Basix

  

*Images are for illustration purposes only and may not be an exact representation of the product

Maxim Lighting 10125ICSN 5-Light 1-Tier Chandelier 100-Watt 120-Volt Satin Nickel Basix

SKU: 365951
Maxim Lighting Basix Collection 1-Tier chandelier uses five 100-Watt 2700K 5750-Lumens incandescent lamps. Medium socket lamp has voltage rating of 120-Volts. This contemporary chandelier has satin nickel finish and steel construction. Ice glass shade brings elegance to the home. It measures 26-Inch x 23-1/2-Inch. This ceiling chain mountable chandelier has 36-Inch long chain/stem and 144-Inch lead wire for hassle-free installation. It is suitable for indoor lighting and dry locations. Chandelier is UL listed.
  • High-strength steel construction for longer endurance
  • Comes in satin nickel finish
  • Make use of five 100-Watt 2700K 5750-Lumens incandescent lamps

Overview

Maxim Lighting Basix Collection 1-Tier chandelier uses five 100-Watt 2700K 5750-Lumens incandescent lamps. Medium socket lamp has voltage rating of 120-Volts. This contemporary chandelier has satin nickel finish and steel construction. Ice glass shade brings elegance to the home. It measures 26-Inch x 23-1/2-Inch. This ceiling chain mountable chandelier has 36-Inch long chain/stem and 144-Inch lead wire for hassle-free installation. It is suitable for indoor lighting and dry locations. Chandelier is UL listed.

Specifications

Color Temperature
No
Bulb Base
No
Bulb Base Group
No
Start Type
No
Light Color
No
Type
1-Tier
Voltage Rating
120 Volt
Shape
No
Base Backplate
5 Inch Length x 5 Inch Width x 1 Inch Height
Style
Contemporary
Socket Type
Medium
Chain/Stem Length
36 Inch
Standards
UL Listed
Energy Star Flag
No
UNSPSC
39111506
Collection
Basix
Shade Type
Ice Glass
Lamp Type/Designation
(5) 100 Watt 2700K 5750 Lumens Incandescent
Lamp Included
No
Fixture Wattage
500 Watt
Degree of Protection
No
Number of Lamps
5.0000
Manufacturer Part Number
10125ICSN
Manufacturer Name
Maxim Lighting
UPC
75594340821
Average Life
2500 Hour
Mounting
Ceiling
Lamp Wattage
100 Watt
Item Name
Chandelier
Finish
Satin Nickel
Dimmable
Yes
Dimensions
26 Inch Width x 23-1/2 Inch Height
Construction
Steel
Brand Name
Maxim Lighting

Documents

Brochure Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.