Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Makita BL1850B-2 Battery Pack 18-Volt 5-Amp-Hour Lithium Ion LXT®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Makita BL1850B-2 Battery Pack 18-Volt 5-Amp-Hour Lithium Ion LXT®

SKU: 532701
Standard Pack/Case Quantity: 2/Pack
Makita LXT® Battery pack in black/red color, provides up to 65% more run time per charge compared to BL1830. It comes with category-leading charge time of 45 minutes. It withstands overloading, over-discharging and over-heating. This battery pack features 16 contact terminals for a constant connection with tool. This lithium-ion battery with 5 Ah capacity, provides long lasting and reliable power. the battery resists self-discharge and remains ready for use even after long periods of storage.
  • Integrated LED battery charge level indicator allows user to monitor battery charge
  • Battery delivers consistent power and run time in extreme temperatures, even in winter (-4 deg F/-20 deg C)
  • Impact-resistant outer case and shock absorbing inner-liner are engineered to protect the battery
  • Battery resists self-discharge and remains ready for use even after long periods of storage
  • Powered by a 18-Volt lithium-ion slide-style battery

Overview

Makita LXT® Battery pack in black/red color, provides up to 65% more run time per charge compared to BL1830. It comes with category-leading charge time of 45 minutes. It withstands overloading, over-discharging and over-heating. This battery pack features 16 contact terminals for a constant connection with tool. This lithium-ion battery with 5 Ah capacity, provides long lasting and reliable power. the battery resists self-discharge and remains ready for use even after long periods of storage.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Shape
No
Socket Type
No
Lamp Included
No
Shade Type
No
Degree of Protection
No
Finish
No
Dimmable
No
Energy Star Flag
No
UNSPSC
26111710
Standard Pack/Case Quantity
2/Pack
Manufacturer Part Number
BL1850B-2
Manufacturer Name
Makita
UPC
08838146392
sku
532701
Chemical System
Lithium-Ion
Internal Resistance
No
Case Material
No
Temperature Rating
-20 deg C
Sub Brand
LXT®
Brand Name
Makita
Color/Finish
Black
Nominal Capacity
5 Amp-Hour
Item Name
Battery Pack
Hazardous Materials Code
B

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.