Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lutze 722759 1-Phase Regulated Switching Power Supply 115 - 230-Volt AC Nominal 24-Volt DC Rated Load Side 10-Amp 240-Watt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutze 722759 1-Phase Regulated Switching Power Supply 115 - 230-Volt AC Nominal 24-Volt DC Rated Load Side 10-Amp 240-Watt

SKU: 104354
Lutze Regulated 1-Phase switching power supply has nominal voltage rating of 115 - 230-Volt AC and load side voltage rating of 24-Volt DC. It has current rating of 10-Amps. It has power rating of 240-Watts. It operates frequency rating of 40-Kilo-Hz. Power supply has 16-Amp/250-Volt AC rated fuse to offer overload protection. This vertically mountable power supply has metal housing construction. It measures 116 mm x 83 mm x 142 mm. Power supply has temperature rating of -40 to 71 deg C. Power supply has IP20 rated degree of protection. Power supply is UL/cUL listed.
  • Measures 116 mm x 83 mm x 142 mm
  • Current rating of 10-Amps
  • Frequency rating of 47 - 63-Hz

Overview

Lutze Regulated 1-Phase switching power supply has nominal voltage rating of 115 - 230-Volt AC and load side voltage rating of 24-Volt DC. It has current rating of 10-Amps. It has power rating of 240-Watts. It operates frequency rating of 40-Kilo-Hz. Power supply has 16-Amp/250-Volt AC rated fuse to offer overload protection. This vertically mountable power supply has metal housing construction. It measures 116 mm x 83 mm x 142 mm. Power supply has temperature rating of -40 to 71 deg C. Power supply has IP20 rated degree of protection. Power supply is UL/cUL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Amperage Rating
10 Amp
Settling Time
1 sec Rise, 25 - 30 ms Hold Up
Switching Frequency
40 Kilo-Hz
Brand Name
Lutze
Standards
UL/cUL Listed, UL 508 Listed, UL 60950-1, UL 1310 Class 2, CE Marked, EN 61000-6-3/EN 55022 Class B, EN 61000-3-2
UNSPSC
39121004
Energy Star Flag
No
Manufacturer Part Number
722759
Manufacturer Name
Lutze
sku
104354
Fuse Rating
250 Volt AC, 6 Amp
Item Name
Switching Power Supply
Frequency Rating
47 - 63 Hz
Material
Metal Housing
Mounting
Vertical
NEMA Configuration
No
Phase
1
Power Rating
240 Watt
Size
116 mm Length x 83 mm Width x 142 mm Height
Efficiency (%)
89.0000
Degree of Protection
IP20
Temperature Rating
-40 to 71 deg C
Type
Regulated
Voltage Rating
115 - 230 Volt AC Nominal, 24 Volt DC Rated Load Side
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.