Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lutron V-600-IV 1-Pole 120-Volt AC at 60-Hz Magnetic Low Voltage Multi-Location Small Control Preset Dimmer Ivory Vareo

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron V-600-IV 1-Pole 120-Volt AC at 60-Hz Magnetic Low Voltage Multi-Location Small Control Preset Dimmer Ivory Vareo

SKU: 117903
Lutron Vareo 1-Pole Magnetic low-voltage preset dimmer in ivory color, is rated at 120-Volt AC at 60-Hz. Matte finished preset dimmer has tap switch actuator that returns light to slider position and offers slide On/Off action for adjusting the light level. It has a dimension of 2.75-Inch x 4.56-Inch x 1.61-Inch. Wall box mountable dimmer has incandescent/halogen/magnetic low-voltage load capacity of 600 VA/600-Watts. Multi-location dimmer is ideal for commercial and residential applications. It operates at temperature range of 0 to 40 deg C. Preset dimmer is UL listed, CSA certified and meets NOM standards.
  • Slide adjusts light to suit any activity
  • Slide up to brighten and down to dim
  • For multi-location control and uses up to 9 auxiliary tap switches
  • Includes hidden locator light
  • Architectural wallplate opening
  • For commercial and residential applications

Overview

Lutron Vareo 1-Pole Magnetic low-voltage preset dimmer in ivory color, is rated at 120-Volt AC at 60-Hz. Matte finished preset dimmer has tap switch actuator that returns light to slider position and offers slide On/Off action for adjusting the light level. It has a dimension of 2.75-Inch x 4.56-Inch x 1.61-Inch. Wall box mountable dimmer has incandescent/halogen/magnetic low-voltage load capacity of 600 VA/600-Watts. Multi-location dimmer is ideal for commercial and residential applications. It operates at temperature range of 0 to 40 deg C. Preset dimmer is UL listed, CSA certified and meets NOM standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
UNSPSC
39122206
Maximum Load Capacity
Incandescent/Halogen/MLV: 600 VA/600 Watt
Mounting
Wall Box
Number of Poles
1
Sub Brand
Vareo
Temperature Rating
0 to 40 deg C
GTIN
00027557688758
Type
Magnetic Low Voltage, Multi-Location, Small Control
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
No
Color
Ivory
Standards
UL Listed, CSA Certified, NOM Certified
Voltage Rating
120 Volt AC at 60 Hz
Item Name
Preset Dimmer
Manufacturer Part Number
V-600-IV
Grounding
No
Manufacturer Name
Lutron
Finish
Matte
Dimensions
2.75 Inch Width x 1.61 Inch Depth x 4.56 Inch Height
UPC
02755768875
Brand Name
Lutron
Actuator
Tap
Action
Slide ON/OFF
Warranty Files 01 Link
Application Bulletin 02 Link Application Bulletin 01 Link

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.